Shop All Foot Switches
Linemaster
Classic IV - Twin
Mfr # TWIN 88SN2-05
Zoro # G6040761
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- FEATURES & BENEFITS Non-Skid Feet To Minimize Movement Divider Bar on Twin Models aids in Reducing Accidental Operation of Multiple Pedals at Once 4 holes provided for rigid mounting to floor or equipment
- Cable Entries 3/4"-14 NPT threaded entry
- Switch Connections Quick-connect terminal
- Actions Single Stage Momentary
- Electrical Ratings 16A, 125-250 VAC, 1/2 HP 125-250 VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Linemaster
- MFR # TWIN 88SN2-05
- Zoro # G6040761
- Country of Origin United States
- Category Foot Switches
Details
Item | Classic Iv Twin Dpdt |
FEATURES & BENEFITS | Non-Skid Feet To Minimize Movement Divider Bar on Twin Models aids in Reducing Accidental Operation of Multiple Pedals at Once 4 holes provided for rigid mounting to floor or equipment |
Cable Entries | 3/4"-14 NPT threaded entry |
Switch Connections | Quick-connect terminal |
Actions | Single Stage Momentary |
Electrical Ratings | 16A, 125-250 VAC, 1/2 HP 125-250 VAC |
MATERIALS | One Piece Cast Aluminum Housing Single Stage Momentary Contact Aluminum baseplate on unguarded models Single Pedal 1/2"-14 N.P.T. Threaded Conduit Opening is Standard Twin Pedal 3/4"-14 N.P.T. Threaded Conduit Opening is Standard |
ENCLOSURE | NEMA Type 1, 2, 4, 6, 6P & 13 • UL ENCLOSURE 1, 2, 4, 6, 6P & 13 • EN 60529 Degree Of Protection • IP68 • IEC 60601-2-2 • CSA ENCLOSURE 1, 2, 4, 6, 6P, & 13 |
Housing Colors | Black |
Circuitries | DPDT (Form CC) |
Housing Materials | Cast Aluminum |
Switch Type | Electrical |
PURPOSE | Compact & Waterproof Design |
Description
Classic Iv Twin Dpdt
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 16 in W, 6.62 in D, NEMA 1, Hinged (A16N16ALP)
- HONEYWELL Limit Switch, Cross Roller, Plunger, 1NC/1NO, 5A @ 240V AC, Actuator Location: Top (914CE3-3)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 20 in H, 20 in W, 6 in D, NEMA 3; 3R; 3RX; 4; 4X; 12; 13 (A20H2006SSLP)
- TRIPP LITE Power Conditioner, 3U Rackmount, 2.4kVA (LCR 2400)
- LINEMASTER Foot Switch Full Shield (534-SWH)
- LINEMASTER Compact (491-S)
- LINEMASTER Light Duty Foot Switch, Momentary Action (81SH12)
- LINEMASTER Aquiline Momentary - Polymeric (971-SC26)
- LINEMASTER Light Duty Foot Switch, Momentary Action (491-SC36MP)
- LINEMASTER 3B30A2S Numatic Foot Switch (3B-30A2-S)
- LINEMASTER Hercules - No Shield (532-SWN)
- Linemaster Switches