Shop All Foot Switches
Linemaster
Classic II - Shielded
Mfr # 78SH1
Zoro # G6040253
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Contact Form SPDT
- Action Momentary
- MATERIALS Cast aluminum body and treadle with steel base plate and nonskid base pad Single 3/4"-14 N.P.T. threaded conduit entry is standard
- Switch Type Electrical
- ENCLOSURE NEMA Type 1, 2, 4 & 13 • UL ENCLOSURE 1, 2, 4 & 13 • CSA ENCLOSURE 1, 2, 4 & 13 • EN 60529 Degree Of Protection • IP56
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Linemaster
- MFR # 78SH1
- Zoro # G6040253
- Country of Origin United States
- Category Foot Switches
Details
Item | Foot Switch |
Contact Form | SPDT |
Action | Momentary |
MATERIALS | Cast aluminum body and treadle with steel base plate and nonskid base pad Single 3/4"-14 N.P.T. threaded conduit entry is standard |
Switch Type | Electrical |
ENCLOSURE | NEMA Type 1, 2, 4 & 13 • UL ENCLOSURE 1, 2, 4 & 13 • CSA ENCLOSURE 1, 2, 4 & 13 • EN 60529 Degree Of Protection • IP56 |
Circuitries | SPDT (Form "C") |
Cable Entries | 3/4"-14 NPT threaded entry |
Shields & Guards | Full shield |
Housing Colors | Orange |
PURPOSE | Medium Duty Compact Design |
Electrical Ratings | 20A, 125-250 VAC, 1 HP 125-250 VAC, Heavy Pilot Duty 250 VAC Max. |
FEATURES & BENEFITS | All models single stage momentary contact 2 holes provided for rigid mounting to floor or equipment |
Housing Materials | Cast Aluminum |
Switch Connections | Screw terminal |
Actions | Single Stage Momentary |
Termination Connection Type | Screw Terminal |
Power Source | Electrically Corded |
Description
Foot Switch, SPDT Contact Form, Momentary Action
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie, Mount, Hitmp, Adh, 1x1", Wh, PK500 (ABM2S-AT-D)
- REIKU Corrugated Tubing, Nylon 6, 1-1/4 in, 10 ft (PAREB-36F-10)
- CARLON Electrical Box Cover, 2 Gang, Square, PVC, Raised (A420RR)
- FESTO Mounting Kit SMB-1 (SMB-1)
- LINEMASTER Gnrl Prps Foot Swtch, Momentary Action (T-91-SWANO38S)
- LINEMASTER Compact (491-SC36MP)
- LINEMASTER Light Duty Foot Switch, Momentary Action (72)
- LINEMASTER General Purpose Foot Switch, SPDT, Momentary, 125/250V AC, 1, 20, Cast Iron, Black (632-S)
- LINEMASTER Treadlite II (T-91-SC3)
- LINEMASTER Treadlite II (T-91-S)
- LINEMASTER Linemaster T91Sc36 (T-91-SC36)
- Linemaster Switches