Shop All Toggle Switches
Linemaster
Awareness Cover - Gray
Mfr # 522-U37
Zoro # G5997221
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Material Plastic
- Depth 5 9/32 in
- Length 6 in
- Overall Width 6.05 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Linemaster
- MFR # 522-U37
- Zoro # G5997221
- Country of Origin United States
- Category Toggle Switches
Dimensions
Depth | 5 9/32 in |
Length | 6 in |
Overall Width | 6.05 in |
Overall Height | 5.72 in |
Length (Straight Wireway) | 6 in |
Overall Depth | 5.28 in |
Details
Item | Foot Switch Guard |
Color | Orange |
Material | Plastic |
FEATURES & BENEFITS | Alerts you to the location of the foot switch Accepts a wide range of foot switch models Resistant to impact Ergonomic design to accommodate most footwear Standard color is high visibility alert orange Opening is large and easy to access Versatile and light weight Entire foot switch is covered Watch for tripping hazards Non-corrosive material Exceptional value and quality Complete with non-skid feet |
MATERIALS | High impact non-corrosive plastic complete with non-skid rubber feet. |
Description
Foot Switch Guard, Color Orange, Length 6 in, Depth 5 9/32 in
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZINSCO Miniature Circuit Breaker, UBIZ Series 125A, 2 Pole, 120/240V AC (UBIZ2125-1)
- AMPHENOL 5015 D/C PLUG 24 CAD OD (MS2504224D)
- SCHNEIDER Force, DIN Rail, 4.72" D, 3.94" H, 1.77"W, 3W (XPSUAT13A3AP)
- NVENT HOFFMAN Concept Hmi, Type 4,350x450x300mm, Lt G (CP354530)
- LINEMASTER Foot Switch Guard, Steel, Alert Orange (522-D28)
- LINEMASTER Switch, Foot, Guard (522-F28)
- KILLARK Switch Assembly Front Cover, XS Series, 1 @ 120V, 2 @ 240V, 2 Poles (XS-2C)
- LEVITON Wall Swtch, 3-Way, 120/277V, 20A, Ivry, Toggl (1223-2I)
- GARDNER BENDER SPST Toggle Switch 2HP (GSW-127)
- HONEYWELL Toggle Switch, DPDT, 6 Connections, Momentary On/Maintained Off/Momentary On, 1/2 hp, 10A @ 277V AC (32NT91-7)
- CALTERM Toggle Switch Sw-12 12V 20A (40120)
- Linemaster Switches