Shop All Foot Switches
Linemaster
Atlas - OX Shield
Mfr # 936-SWHOXC4
Zoro # G6040271
product price: $358.99
/ea
Free Shipping & Returns
$358.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Connections Screw terminal
- Actions Single Stage Momentary
- PURPOSE Developed for Worldwide Applications
- Switch Type Electrical
- Circuitries SPDT-DB (snap action Positive Break)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Linemaster
- MFR # 936-SWHOXC4
- Zoro # G6040271
- Country of Origin United States
- Category Foot Switches
Details
Item | Atlas Ox-Shield Spdt 3/4-14 Npt Entry |
Switch Connections | Screw terminal |
Actions | Single Stage Momentary |
PURPOSE | Developed for Worldwide Applications |
Switch Type | Electrical |
Circuitries | SPDT-DB (snap action Positive Break) |
Shields & Guards | Extra oversized shield |
ENCLOSURE | NEMA Type 1, 2, 4, 6, 6P & 13 • UL ENCLOSURE 1, 2, 4, 6, 6P & 13 • EN 60529 Degree Of Protection • IP68 • IEC 60601-2-2 |
Electrical Ratings | A300, AC15: 6A, 120 VAC, 3A, 240 VAC, Q300, DC13: 2.5A, 24 VDC, 0.55A, 120 VDC, 0.27A, 250 VDC |
Housing Materials | Cast Aluminum |
FEATURES & BENEFITS | Protected by a strong cast aluminum shield Developed for worldwide application Snap action - SPDT and DPDT with forced disconnect (positive break) on NC contacts Slow action mechanism with forced disconnect on the NC contacts - available as SPDT make before break or break before make Direct PLC interface compatible (two-circuit bifurcated contact single-pole versions) Galvanically isolated bifurcated contacts - NO and NC circuits can be wired to different loads and polarities 3 holes provided for rigid mounting to the floor or equipment |
Cable Entries | 3/4"-14 NPT Entry |
Housing Colors | Orange |
MATERIALS | Treadle and housing constructed from cast aluminum for environmental durability Painted Alert Orange Single PG 16 threaded conduit entry is standard |
Description
Atlas Ox-Shield Spdt 3/4-14 Npt Entry
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Automotive Fuse, ATC Series, 20A, 32V DC, 5 PK (509129-2005)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 70A, 250V AC, Non-Indicating (FRN-R-70)
- SCHNEIDER ELECTRIC General Purpose Relay, 240V AC Coil Volts, Octal, 11 Pin, 3PDT (750XCXRC-240A)
- ZORO SELECT Clamp, 1 3/8 ODx1/2 W, Cushion, PK25 (COL2209Z1)
- LINEMASTER Varior Potentiometer (09ASXP-10K)
- LINEMASTER Treadlite II (T-91-SC36)
- LINEMASTER Air-Seal - Momentary (41SH12)
- LINEMASTER Hercules - Full Shield (532-SWH)
- LINEMASTER Gnrl Prps Foot Swtch, Momentary Action (TWIN 632-S)
- LINEMASTER Aquiline Momentary - Polymeric (971-SB)
- LINEMASTER Hercules - No Shield (532-SWN)
- Linemaster Switches