Shop All Foot Switches
Linemaster
Atlas - Oversized Shield
Mfr # 937-SWHOC4
Zoro # G6040524
Free Shipping & Returns
$371.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Materials Cast Aluminum
- Cable Entries 3/4"-14 NPT Entry
- Actions Single Stage Momentary
- Switch Type Electrical
- MATERIALS Treadle and housing constructed from cast aluminum for environmental durability Painted Alert Orange Single PG 16 threaded conduit entry is standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Linemaster
- MFR # 937-SWHOC4
- Zoro # G6040524
- Country of Origin United States
- Category Foot Switches
Details
Item | Atlas O-Shield Dpdt 3/4-14 Npt Entry |
Housing Materials | Cast Aluminum |
Cable Entries | 3/4"-14 NPT Entry |
Actions | Single Stage Momentary |
Switch Type | Electrical |
MATERIALS | Treadle and housing constructed from cast aluminum for environmental durability Painted Alert Orange Single PG 16 threaded conduit entry is standard |
Electrical Ratings | A300, AC15: 6A, 120 VAC, 3A, 240 VAC, Q300, DC13: 2.5A, 24 VDC, 0.55A, 120 VDC, 0.27A, 250 VDC |
Shields & Guards | Oversized shield |
FEATURES & BENEFITS | Protected by a strong cast aluminum shield Developed for worldwide application Snap action - SPDT and DPDT with forced disconnect (positive break) on NC contacts Slow action mechanism with forced disconnect on the NC contacts - available as SPDT make before break or break before make Direct PLC interface compatible (two-circuit bifurcated contact single-pole versions) Galvanically isolated bifurcated contacts - NO and NC circuits can be wired to different loads and polarities 3 holes provided for rigid mounting to the floor or equipment |
Housing Colors | Orange |
Switch Connections | Screw terminal |
PURPOSE | Developed for Worldwide Applications |
ENCLOSURE | NEMA Type 1, 2, 4, 6, 6P & 13 • UL ENCLOSURE 1, 2, 4, 6, 6P & 13 • EN 60529 Degree Of Protection • IP68 • IEC 60601-2-2 |
Circuitries | DPDT-DB (snap action Positive Break) |
Description
Atlas O-Shield Dpdt 3/4-14 Npt Entry
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO (54BB73EBL)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 2 Pos (9001KQ11B)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.5"L, Brass, PK25 (B-500-S)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB5AA333)
- LINEMASTER Foot Switch Full Shield (534-SWH)
- LINEMASTER Cordset (SF-515-P34)
- LINEMASTER Hercules Potentiometer - O Shield (500-AHO-10K)
- LINEMASTER Hercules - Oversized Shield (538-SWHO)
- LINEMASTER Cordset (SF-524-M)
- LINEMASTER Hercules Potentiometer - No Shield (500-N-1K)
- LINEMASTER Light Duty Foot Switch, Momentary Action (491-SC3)
- Linemaster Foot Switches