Shop All Foot Switches
Linemaster
Atlas - No Shield
Mfr # 937-SWN
Zoro # G6042170
product price: $297.99
/ea
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Materials Cast Aluminum
- Circuitries DPDT-DB (snap action Positive Break)
- FEATURES & BENEFITS Protected by a strong cast iron cover Developed for worldwide application Snap action - SPDT and DPDT with forced disconnect (positive break) on NC contacts Slow action mechanism with forced disconnect on the NC contacts - available as SPDT make before break or break before make Direct PLC interface compatible (two-circuit bifurcated contact single-pole versions) Galvanically isolated bifurcated contacts - NO and NC circuits can be wired to different loads and polarities 3 holes provided for rigid mounting to the floor or equipment
- Housing Colors Orange
- Actions Single Stage Momentary
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Linemaster
- MFR # 937-SWN
- Zoro # G6042170
- Country of Origin United States
- Category Foot Switches
Details
Item | Atlas No Shield Dpdt |
Housing Materials | Cast Aluminum |
Circuitries | DPDT-DB (snap action Positive Break) |
FEATURES & BENEFITS | Protected by a strong cast iron cover Developed for worldwide application Snap action - SPDT and DPDT with forced disconnect (positive break) on NC contacts Slow action mechanism with forced disconnect on the NC contacts - available as SPDT make before break or break before make Direct PLC interface compatible (two-circuit bifurcated contact single-pole versions) Galvanically isolated bifurcated contacts - NO and NC circuits can be wired to different loads and polarities 3 holes provided for rigid mounting to the floor or equipment |
Housing Colors | Orange |
Actions | Single Stage Momentary |
MATERIALS | Treadle and housing constructed from cast aluminum for environmental durability Painted Alert Orange Single PG 16 threaded conduit entry is standard |
Cable Entries | PG16 threaded entry |
Electrical Ratings | A300, AC15: 6A, 120 VAC, 3A, 240 VAC, Q300, DC13: 2.5A, 24 VDC, 0.55A, 120 VDC, 0.27A, 250 VDC |
Shields & Guards | No guard or shield |
ENCLOSURE | NEMA Type 1, 2, 4, 6, 6P & 13 • UL ENCLOSURE 1, 2, 4, 6, 6P & 13 • EN 60529 Degree Of Protection • IP68 • IEC 60601-2-2 |
Switch Connections | Screw terminal |
Switch Type | Electrical |
PURPOSE | Developed for Worldwide Applications |
Description
Atlas No Shield Dpdt
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBOND Nipple, 3/4 in. x 4 in., PVC Coated (PV0740CN00)
- ABB Electrical Box, 3 Gang, Rectangular (1495C)
- SCHNEIDER ELECTRIC Scrn Protective Flm, for Display 12in, PK5 (HMIZD66W)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO, Red (9001SKR1RH5)
- LINEMASTER Gnrl Prps Foot Swtch, Momentary Action (88SN1-05)
- LINEMASTER Foot Switch (09ASXP-5K)
- LINEMASTER Foot Switch (511-B2GA)
- LINEMASTER Hercules - Full Shield (532-SWH)
- LINEMASTER Hercules - No Shield (537-SWN)
- LINEMASTER Hercules O-Shield Spdt-Db Maintained (576-DWHO)
- LINEMASTER Clipper - Single, Momentary (632-SC3)
- Linemaster Foot Switches