Shop All Foot Switches
Linemaster
Atlas - Full Shield
Mfr # 936-SWH
Zoro # G6043972
product price: $263.99
/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actions Single Stage Momentary
- Circuitries SPDT-DB (snap action Positive Break)
- PURPOSE Developed for Worldwide Applications
- Switch Connections Screw terminal
- Switch Type Electrical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Linemaster
- MFR # 936-SWH
- Zoro # G6043972
- Country of Origin United States
- Category Foot Switches
Details
Item | Atlas Full Shield Spdt |
Actions | Single Stage Momentary |
Circuitries | SPDT-DB (snap action Positive Break) |
PURPOSE | Developed for Worldwide Applications |
Switch Connections | Screw terminal |
Switch Type | Electrical |
Housing Materials | Cast Aluminum |
Housing Colors | Orange |
Shields & Guards | Full shield |
Cable Entries | PG16 threaded entry |
Electrical Ratings | A300, AC15: 6A, 120 VAC, 3A, 240 VAC, Q300, DC13: 2.5A, 24 VDC, 0.55A, 120 VDC, 0.27A, 250 VDC |
FEATURES & BENEFITS | Protected by a strong cast aluminum shield Developed for worldwide application Snap action - SPDT and DPDT with forced disconnect (positive break) on NC contacts Slow action mechanism with forced disconnect on the NC contacts - available as SPDT make before break or break before make Direct PLC interface compatible (two-circuit bifurcated contact single-pole versions) Galvanically isolated bifurcated contacts - NO and NC circuits can be wired to different loads and polarities 3 holes provided for rigid mounting to the floor or equipment |
ENCLOSURE | NEMA Type 1, 2, 4, 6, 6P & 13 • UL ENCLOSURE 1, 2, 4, 6, 6P & 13 • EN 60529 Degree Of Protection • IP68 • IEC 60601-2-2 |
MATERIALS | Treadle and housing constructed from cast aluminum for environmental durability Painted Alert Orange Single PG 16 threaded conduit entry is standard |
Description
Atlas Full Shield Spdt
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Noninsulated Connector, 3/8 In., Straight (3401)
- PANDUIT P1 Cassette, Continuous Tape, Vinyl, .75 (T075X000VXC-BK)
- EATON BUSSMANN Semiconductor Fuse, FWH-A Series, 60A, Fast-Acting, 500V AC, Bolt-On (FWH-60A)
- EATON Miniature LED Bulb, 24 Volts, Red (E22LED024RN)
- LINEMASTER Anti-Trip Hercules O-Shield Dpdt (511-B2O)
- LINEMASTER Hercules - Oversized Shield (538-SWHO)
- LINEMASTER Clipper Wide Treadle - Momentary (645-S)
- LINEMASTER Classic II - Shielded (78SH2)
- LINEMASTER Atlas - No Shield (936-SWN)
- LINEMASTER Foot Switch (476-S)
- LINEMASTER Hercules Potentiometer - OX Shield (500-HOX-1K)
- Linemaster Switches