Shop All Foot Switches
Linemaster
Aquiline Momentary - Polymeric
Mfr # 971-SY
Zoro # G6043710
product price: $30.19
/ea
$30.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Electrical Ratings 15A, 125-250 VAC, 1/2 HP 125-250 VAC
- Housing Materials Polymeric
- ENCLOSURE NEMA Type 1 • UL ENCLOSURE Type 1 • EN 60529 Degree Of Protection • IP20
- PURPOSE Versatile Compact Design
- MATERIALS SPDT, DPDT, Two-Stage, Momentary Operation Rustproof and corrosion proof polymeric material Raised ribs on treadle for positive traction during operation Integrated adjustable strain relief clamp accommodates cord sizes from .250 Dia. to .400 Dia.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Linemaster
- MFR # 971-SY
- Zoro # G6043710
- Country of Origin United States
- Category Foot Switches
Details
Item | Aquiline Polymeric Spdt Momentary Yellow |
Electrical Ratings | 15A, 125-250 VAC, 1/2 HP 125-250 VAC |
Housing Materials | Polymeric |
ENCLOSURE | NEMA Type 1 • UL ENCLOSURE Type 1 • EN 60529 Degree Of Protection • IP20 |
PURPOSE | Versatile Compact Design |
MATERIALS | SPDT, DPDT, Two-Stage, Momentary Operation Rustproof and corrosion proof polymeric material Raised ribs on treadle for positive traction during operation Integrated adjustable strain relief clamp accommodates cord sizes from .250 Dia. to .400 Dia. |
Switch Type | Electrical |
Circuitries | SPDT (Form "C") |
Actions | Single Stage Momentary |
Housing Colors | Yellow |
FEATURES & BENEFITS | Flame retardant to 94-VI Maximum versatility, total performance Non-skid base pad 2 holes provided for rigid mounting to Floor or equipment |
Description
Aquiline Polymeric Spdt Momentary Yellow
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE 14 AWG 3 Conductor Solid Metal Clad Lite Whip 600VAC 6 ft. (55082415)
- KMC Clamp, Cushioned, EPDM, Dia 1 In, PK25 (COL1609AL)
- MONOPRICE Extension Cord - IEC 60320 C14 to IEC 60320 C13_ 18AWG_ 10A_ 3-Prong_ (6448)
- ZORO SELECT Protrude Indicator Light, Green, 12VDC (24M120)
- LINEMASTER Cordset (SF-524-M)
- LINEMASTER Hercules - Full Shield (535-SWH)
- LINEMASTER Light Duty Foot Switch, Momentary Action (41SH12)
- LINEMASTER Premier (P31-SC3)
- LINEMASTER Rvrsng Gnrl Prps Foot Swtch, Mmntry Actn (TWIN 88SH1-05)
- LINEMASTER Hercules - Full Shield (532-SWH)
- LINEMASTER Fmro Sp831111000Xa (SP-831-111000XA)
- Linemaster Foot Switches