Shop All Foot Switches
Linemaster
Aquiline Momentary - Polymeric
Mfr # 971-SWNO210A
Zoro # G6043333
product price: $83.19
/ea
Free Shipping & Returns
$83.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- FEATURES & BENEFITS Flame retardant to 94-VI Maximum versatility, total performance Non-skid base pad 2 holes provided for rigid mounting to Floor or equipment
- Circuitries SPST-NO (Form "A")
- Cordsets 10-ft Cordset, 2 Conductors, No Plug
- Switch Type Electrical
- Housing Materials Polymeric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Linemaster
- MFR # 971-SWNO210A
- Zoro # G6043333
- Country of Origin United States
- Category Foot Switches
Details
Item | Aquiline Polymeric Wired Spst-No Ip68 Lt |
FEATURES & BENEFITS | Flame retardant to 94-VI Maximum versatility, total performance Non-skid base pad 2 holes provided for rigid mounting to Floor or equipment |
Circuitries | SPST-NO (Form "A") |
Cordsets | 10-ft Cordset, 2 Conductors, No Plug |
Switch Type | Electrical |
Housing Materials | Polymeric |
PURPOSE | Versatile Compact Design |
MATERIALS | SPDT, DPDT, Two-Stage, Momentary Operation Rustproof and corrosion proof polymeric material Raised ribs on treadle for positive traction during operation Integrated adjustable strain relief clamp accommodates cord sizes from .250 Dia. to .400 Dia. |
Housing Colors | Gray, light |
ENCLOSURE | NEMA Type 1, 4X, 6, 6P • UL ENCLOSURE Type 1, 4X, 6, 6P • IP68 |
Actions | Single Stage Momentary |
Electrical Ratings | 3A, 25 VAC |
Description
Aquiline Polymeric Wired Spst-No Ip68 Lt
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Electrical Box, 16 cu in, Round Box, 2 Gang, Aluminum, Round (5361-2)
- EATON Neutral Block, 100A (DH100NK)
- KABLE KONTROL Cable Zip Ties 19" Inch Long Extra Heavy Duty - UV Resistant Nylon - 250 Lbs Tensile Strength - 100 pcs Pack (CT19BK)
- LUTRON Lighting Dimmer, Slide, 1-Pole, 100W/250A (TTCL-100H-BL)
- LINEMASTER Hercules - No Shield (532-SWN)
- LINEMASTER Hercules - OX Shield (575-DWHOX)
- LINEMASTER Classic IV - Guarded (TWIN 88SH1-05)
- LINEMASTER Light Duty Foot Switch, Momentary Action (491-SC36MP)
- LINEMASTER Atlas - Full Shield (936-SWH)
- LINEMASTER Light Duty Foot Switch, Momentary Action (T-91-SC3-A)
- LINEMASTER Heavy Duty Foot Switch, Momentary Action (531-SWHOX)
- Linemaster Switches