Shop All Foot Switches
Linemaster
Aquiline Momentary - Polymeric
Mfr # 971-SB
Zoro # G6031135
$28.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- MATERIALS SPDT, DPDT, Two-Stage, Momentary Operation Rustproof and corrosion proof polymeric material Raised ribs on treadle for positive traction during operation Integrated adjustable strain relief clamp accommodates cord sizes from .250 Dia. to .400 Dia.
- Switch Type Electrical
- Actions Single Stage Momentary
- Electrical Ratings 1/2 HP 125-250 VAC, 15A, 125-250 VAC
- Circuitries SPDT (Form "C")
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Linemaster
- MFR # 971-SB
- Zoro # G6031135
- Country of Origin United States
- Category Foot Switches
Details
Item | Aquiline Polymeric Spdt Momentary Blue |
MATERIALS | SPDT, DPDT, Two-Stage, Momentary Operation Rustproof and corrosion proof polymeric material Raised ribs on treadle for positive traction during operation Integrated adjustable strain relief clamp accommodates cord sizes from .250 Dia. to .400 Dia. |
Switch Type | Electrical |
Actions | Single Stage Momentary |
Electrical Ratings | 1/2 HP 125-250 VAC, 15A, 125-250 VAC |
Circuitries | SPDT (Form "C") |
Housing Colors | Blue |
FEATURES & BENEFITS | Flame retardant to 94-VI Maximum versatility, total performance Non-skid base pad 2 holes provided for rigid mounting to Floor or equipment |
Housing Materials | Polymeric |
PURPOSE | Versatile Compact Design |
ENCLOSURE | NEMA Type 1 • UL ENCLOSURE Type 1 • EN 60529 Degree Of Protection • IP20 |
Description
Aquiline Polymeric Spdt Momentary Blue
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Base Wiring Duct, Type F, Narrow, Light Gray, 2" x 5" x 1' (6-Pack) (F2X5LG6)
- HONEYWELL Heavy Duty Limit Switch, No Lever, Rotary, 2NC/2NO, 10A @ 600V AC, Actuator Location: Side (LSM2D)
- IDEAL Cat6 Feedthru Mod Plug 100/Jar, PK100 (85-377J)
- NVENT HOFFMAN Carbon Steel Sloped Enclosure, 12 in H, 12 in W, 9.09 in D, NEMA 12; 13, Screw On (C12C12)
- LINEMASTER Cordset (SF-524-M)
- LINEMASTER Hercules Potentiometer - O Shield (500-AHO-10K)
- LINEMASTER Anti Trip - Hercules Gated OX Shield (511-B3O)
- LINEMASTER Hercules - Full Shield (535-SWH)
- LINEMASTER Rvrsng Gnrl Prps Foot Swtch, Mmntry Actn (TWIN 88SN1-05)
- LINEMASTER Cordset (SF-515-P34)
- LINEMASTER Aquiline Momentary - Polymeric (971-SC26A)
- Linemaster Foot Switches