Shop All Foot Switches
Linemaster
Aquiline Metal - Twin Momentary
Mfr # 971-SM
Zoro # G6032474
product price: $48.15
/ea
$48.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Contact Form SPDT
- Color Black
- Action Momentary
- ENCLOSURE NEMA Type 1 • UL ENCLOSURE Type 1 • EN 60529 Degree Of Protection • IP20
- Circuitries SPDT wired NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Linemaster
- MFR # 971-SM
- Zoro # G6032474
- Country of Origin United States
- Category Foot Switches
Details
Item | Foot Switch |
Contact Form | SPDT |
Color | Black |
Action | Momentary |
ENCLOSURE | NEMA Type 1 • UL ENCLOSURE Type 1 • EN 60529 Degree Of Protection • IP20 |
Circuitries | SPDT wired NO |
FEATURES & BENEFITS | Maximum versatility, total performance Non-skid base pad 2 holes provided for rigid mounting to Floor or equipment Twin model has Electrical Interlock feature |
Housing Materials | Cast Zinc |
Actions | Single Stage Momentary |
Switch Type | Electrical |
PURPOSE | Versatile Compact Design |
Electrical Ratings | 1/2 HP 125-250 VAC, 13A, 125-250 VAC |
Cable Entries | Adjustable strain relief clamp |
MATERIALS | SPDT, DPDT, Two-Stage, Momentary or Maintained Operation Rustproof and corrosion proof cast zinc cover and formed steel base Raised ribs on treadle for positive traction during operation Integrated adjustable strain relief clamp accommodates cord sizes from .250 Dia. to .400 Dia. |
Cordsets | 8-ft cordset, no plug |
Housing Colors | Black |
Switch Connections | Quick-connect terminal, Pre-wired |
Power Source | Electrically Corded |
Description
Foot Switch, SPDT Contact Form, Color Black, Momentary Action
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, Zamak/SS, Chrome (XB4BG03)
- HALEX Connector Water Tight 1.5 Inch (09215)
- KS 6 U/I Butt Connector, PK100 (10625)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 100 ft, Red, Nylon Jacket, PVC Insulation (11581684)
- LINEMASTER Airval - Clipper Twin (TWIN 3C-30A2-S)
- LINEMASTER Hercules Potentiometer - OX Shield (500-HOX-1K)
- LINEMASTER Explosion Proof - Industrial 600 (602-EX)
- LINEMASTER Guard - Single OX (522-F28)
- LINEMASTER Treadlite II (T-91-S)
- LINEMASTER Foot Switch (476-S)
- LINEMASTER Light Duty Foot Switch, Momentary Action (T-91-SC3-A)
- Linemaster Foot Switches