Shop All Foot Switches
Linemaster
Aquiline Metal - Twin Momentary
Mfr # 971-S
Zoro # G6032894
product price: $29.55
/ea
$29.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- MATERIALS SPDT, DPDT, Two-Stage, Momentary or Maintained Operation Rustproof and corrosion proof cast zinc cover and formed steel base Raised ribs on treadle for positive traction during operation Integrated adjustable strain relief clamp accommodates cord sizes from .250 Dia. to .400 Dia.
- Circuitries SPDT wired NO
- FEATURES & BENEFITS Maximum versatility, total performance Non-skid base pad 2 holes provided for rigid mounting to Floor or equipment Twin model has Electrical Interlock feature
- Cordsets 8-ft cordset, no plug
- Electrical Ratings 1/2 HP 125-250 VAC, 13A, 125-250 VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Linemaster
- MFR # 971-S
- Zoro # G6032894
- Country of Origin United States
- Category Foot Switches
Details
Item | Aquiline Polymeric Spdt Momentary Dk Gra |
MATERIALS | SPDT, DPDT, Two-Stage, Momentary or Maintained Operation Rustproof and corrosion proof cast zinc cover and formed steel base Raised ribs on treadle for positive traction during operation Integrated adjustable strain relief clamp accommodates cord sizes from .250 Dia. to .400 Dia. |
Circuitries | SPDT wired NO |
FEATURES & BENEFITS | Maximum versatility, total performance Non-skid base pad 2 holes provided for rigid mounting to Floor or equipment Twin model has Electrical Interlock feature |
Cordsets | 8-ft cordset, no plug |
Electrical Ratings | 1/2 HP 125-250 VAC, 13A, 125-250 VAC |
Housing Materials | Cast Zinc |
Cable Entries | Adjustable strain relief clamp |
Actions | Single Stage Momentary |
Switch Connections | Quick-connect terminal, Pre-wired |
Housing Colors | Black |
ENCLOSURE | NEMA Type 1 • UL ENCLOSURE Type 1 • EN 60529 Degree Of Protection • IP20 |
Switch Type | Electrical |
PURPOSE | Versatile Compact Design |
Description
Aquiline Polymeric Spdt Momentary Dk Gra
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICSON PLG-20AMP-125V STR BLADE 5-20 (1512-PG)
- 3M HeatShrink Cable Breakout Boot (HDBB-325-1-250)
- EATON Switch, Mom, On/Off/On, 1/4 In Tab (NGR20051BN00N)
- WIEGMANN Back Panel, NOVAL Accessory, Fiberglass (HW-MP1412FGWW)
- LINEMASTER Treadlite II (T-91-SC3)
- LINEMASTER Treadlite II (T-91-S)
- LINEMASTER Anti Trip - Hercules Gated OX Shield (511-BOX)
- LINEMASTER Linemaster T91Sc36 (T-91-SC36)
- LINEMASTER Hercules Potentiometer - No Shield (500-N-1K)
- LINEMASTER Air-Seal - Momentary (41SH12)
- LINEMASTER Explosion Proof - Industrial 600 (602-EX)
- Linemaster Switches