Shop All Foot Switches
Linemaster
Aquiline Maintained - Metal
Mfr # 971-DC38JM
Zoro # G6031451
product price: $95.15
/ea
Free Shipping & Returns
$95.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Housing Colors Black
- Housing Materials Cast Zinc
- ENCLOSURE NEMA Type 1 • UL ENCLOSURE Type 1 • EN 60529 Degree Of Protection • IP20
- PURPOSE Versatile Compact Design
- Switch Type Electrical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Linemaster
- MFR # 971-DC38JM
- Zoro # G6031451
- Country of Origin United States
- Category Foot Switches
Details
Item | Aquiline Metal Wired Spst Maintained 8-F |
Housing Colors | Black |
Housing Materials | Cast Zinc |
ENCLOSURE | NEMA Type 1 • UL ENCLOSURE Type 1 • EN 60529 Degree Of Protection • IP20 |
PURPOSE | Versatile Compact Design |
Switch Type | Electrical |
Cordsets | 8-ft cordset, no plug |
Switch Connections | Solder terminal, Quick-connect terminal, Pre-wired |
Electrical Ratings | 12A 1HP 250 VAC, 1/2HP 125 VAC |
Actions | Single Stage Maintained |
FEATURES & BENEFITS | Maximum versatility, total performance Non-skid base pad 2 holes provided for rigid mounting to Floor or equipment Twin model has Electrical Interlock feature |
Cable Entries | Adjustable strain relief clamp |
Circuitries | SPST-NO (Form "A") |
MATERIALS | SPDT, DPDT, Two-Stage, Momentary or Maintained Operation Rustproof and corrosion proof cast zinc cover and formed steel base Raised ribs on treadle for positive traction during operation Integrated adjustable strain relief clamp accommodates cord sizes from .250 Dia. to .400 Dia. |
Description
Aquiline Metal Wired Spst Maintained 8-F
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN Lead/Clamp Set, For Chassis EAR (06635)
- SQUARE D Control Transformer, 500 VA, 115 °C, 115/230V AC, 380/400/415V (9070TF500D33)
- EATON Cutler-Hammer Limit Switch Arm, Rod, Metal, .12 In D (E50KL36)
- SCHNEIDER ELECTRIC Illuminated Push Button, 30 mm, 1NO/1NC, Red (9001KR9P1RH13)
- LINEMASTER Pneumatic Foot Switch (3C-30A2-S)
- LINEMASTER Classic IV - Guarded (TWIN 88SH1-05)
- LINEMASTER Airval - Classic (3E-20V2-S)
- LINEMASTER Gnrl Prps Foot Swtch, Momentary Action (TWIN 971-SMC48)
- LINEMASTER Cordset (SF-524-M)
- LINEMASTER Anti Trip - Hercules Gated OX Shield (511-BOX)
- LINEMASTER Cordset (SF-536-P)
- Linemaster Switches