Shop All Foot Switches
Linemaster
Aquiline Maintained - Metal
Mfr # 971-DC36JM
Zoro # G6030961
product price: $93.45
/ea
Free Shipping & Returns
$93.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Entries Adjustable strain relief clamp
- Switch Connections Solder terminal, Quick-connect terminal, Pre-wired
- Actions Single Stage Maintained
- Electrical Ratings 12A 1HP 250 VAC, 1/2HP 125 VAC
- FEATURES & BENEFITS Maximum versatility, total performance Non-skid base pad 2 holes provided for rigid mounting to Floor or equipment Twin model has Electrical Interlock feature
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Linemaster
- MFR # 971-DC36JM
- Zoro # G6030961
- Country of Origin United States
- Category Foot Switches
Details
Item | Aquiline Metal Wired Spst Maintained 6-F |
Cable Entries | Adjustable strain relief clamp |
Switch Connections | Solder terminal, Quick-connect terminal, Pre-wired |
Actions | Single Stage Maintained |
Electrical Ratings | 12A 1HP 250 VAC, 1/2HP 125 VAC |
FEATURES & BENEFITS | Maximum versatility, total performance Non-skid base pad 2 holes provided for rigid mounting to Floor or equipment Twin model has Electrical Interlock feature |
Housing Colors | Black |
Cordsets | 6-ft cordset, no plug |
Circuitries | SPST-NO (Form "A") |
Switch Type | Electrical |
ENCLOSURE | NEMA Type 1 • UL ENCLOSURE Type 1 • EN 60529 Degree Of Protection • IP20 |
Housing Materials | Cast Zinc |
PURPOSE | Versatile Compact Design |
MATERIALS | SPDT, DPDT, Two-Stage, Momentary or Maintained Operation Rustproof and corrosion proof cast zinc cover and formed steel base Raised ribs on treadle for positive traction during operation Integrated adjustable strain relief clamp accommodates cord sizes from .250 Dia. to .400 Dia. |
Description
Aquiline Metal Wired Spst Maintained 6-F
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Hour Meter, 24VAC, 60 Hz, Plastic, Square (UWZ48E-24U)
- CAROL Computer Cable, Shielded, 22/5,1000 Ft. (C0973A.41.10)
- MOROSO SWITCH PANEL (74131)
- SCHNEIDER ELECTRIC Non-Illum Selector Switch, Chrome, 3P, 10A (XB4BJ33)
- LINEMASTER Anti Trip - Hercules Gated OX Shield (511-B3OXG)
- LINEMASTER Foot Switch (476-S)
- LINEMASTER Airval - Clipper Twin (TWIN 3C-30A2-S)
- LINEMASTER Deluxe Ii Spdt 2-Function (Cover And Tre (68-S2)
- LINEMASTER Linemaster T91Sc36 (T-91-SC36)
- LINEMASTER Atlas - No Shield (936-SWN)
- SQUARE D Heavy Duty Foot Switch, Momentary Action (9002AW2)
- Linemaster Foot Switches