Shop All Foot Switches
Linemaster
Aquiline Footswitch Metal
Mfr # 971-DJM
Zoro # G3152366
product price: $59.99
/ea
Sold in multiples of 50 for $2,999.50
$2,999.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Entries Adjustable strain relief clamp
- Housing Colors Black
- FEATURES & BENEFITS Maximum versatility, total performance Non-skid base pad 2 holes provided for rigid mounting to Floor or equipment Twin model has Electrical Interlock feature
- Circuitries SPST-NO (Form "A")
- Switch Type Electrical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Linemaster
- MFR # 971-DJM
- Zoro # G3152366
- Country of Origin United States
- Category Foot Switches
Details
Item | Aquiline Footswitch Metal |
Cable Entries | Adjustable strain relief clamp |
Housing Colors | Black |
FEATURES & BENEFITS | Maximum versatility, total performance Non-skid base pad 2 holes provided for rigid mounting to Floor or equipment Twin model has Electrical Interlock feature |
Circuitries | SPST-NO (Form "A") |
Switch Type | Electrical |
Actions | Single Stage Maintained |
Switch Connections | Solder terminal, Quick-connect terminal |
ENCLOSURE | NEMA Type 1 • UL ENCLOSURE Type 1 • EN 60529 Degree Of Protection • IP20 |
PURPOSE | Versatile Compact Design |
Electrical Ratings | 12A 1HP 250 VAC, 1/2HP 125 VAC |
Housing Materials | Cast Zinc |
MATERIALS | SPDT, DPDT, Two-Stage, Momentary or Maintained Operation Rustproof and corrosion proof cast zinc cover and formed steel base Raised ribs on treadle for positive traction during operation Integrated adjustable strain relief clamp accommodates cord sizes from .250 Dia. to .400 Dia. |
Description
Aquiline Footswitch Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Combo Busbar, 100A, 415V AC, 1 Phase (A9XPH257)
- TELEMECANIQUE SENSORS Reflective Tape, 0.9W in. x 196L in. (XUZB15)
- FLEXIDUCT 8 ft. 16/3 2-Outlet Extension Cord w/Cover SPT-2 (6EF3 BEIGE)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 10' Long - Yellow (HS364-S10-YELLOW)
- LINEMASTER Aquiline Maintained - Metal (971-DJ)
- LINEMASTER Gnrl Prps Foot Swtch, Maintained Action (632-DA)
- LINEMASTER Radio Frequency Wireless Hercules (SP-831-111101XA)
- LINEMASTER Aquiline Momentary - Polymeric (971-SC26)
- LINEMASTER Gnrl Prps Foot Swtch, Momentary Action (642-S)
- LINEMASTER Clipper - Single, Momentary (632-SC3)
- SIEMENS Foot Switch, Momentary Action (3SE29321AA20)
- Linemaster Foot Switches