Shop All Foot Switches
Linemaster
Anti Trip - Hercules Gated OX Shield
Mfr # 511-B3OX
Zoro # G5984725
product price: $314.99
/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Actions Single Stage Momentary
- Housing Colors Orange
- ENCLOSURE NEMA Type 2, 4 & 13 • UL ENCLOSURE 2, 4 & 13 • CSA ENCLOSURE 2, 4 & 13 • EN 60529 Degree Of Protection • IP56
- Circuitries SPDT-DB (Form "Z")
- PURPOSE Advanced Design helps prevent accidental actuation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Linemaster
- MFR # 511-B3OX
- Zoro # G5984725
- Country of Origin United States
- Category Foot Switches
Details
Item | Anti-Trip Hercules Ox-Shield Spdt-Db |
Actions | Single Stage Momentary |
Housing Colors | Orange |
ENCLOSURE | NEMA Type 2, 4 & 13 • UL ENCLOSURE 2, 4 & 13 • CSA ENCLOSURE 2, 4 & 13 • EN 60529 Degree Of Protection • IP56 |
Circuitries | SPDT-DB (Form "Z") |
PURPOSE | Advanced Design helps prevent accidental actuation |
MATERIALS | Heavy duty foot switch features an anti-trip treadle mechanism that helps prevent accidental actuation through unintentional stepping on foot treadle Switch operation requires that the latch trip lever be released prior to depressing the foot treadle as in-line foot pressure is applied to the latch trip lever located at the rear of the foot treadle Smooth trip lever release and treadle depression motion results in good rate of operation Dual treadle return springs and latching mechanism Anti-skid rubber feet and 3 holes for rigid mounting to floor or equipment All Models have a neoprene Cover Gasket plus O-Rings on the Actuating shaft and separate ground screw |
Cable Entries | 3/4"-14 NPT threaded entry |
Shields & Guards | Gated OX Shield |
Electrical Ratings | 15 A 125-250 VAC, 1/2 H.P. 125 VAC, 1 H.P. 250 VAC, Heavy Pilot Duty 250 VAC Max. |
FEATURES & BENEFITS | Benders Box Marker Brakes Chopper Cleaner Closing System Conveyor Systems Crimping Machine Cut Off Machines for Pipe and Tubing Cutter Cutting Machine Drilling Machine Drilling Table Fabricator Filler Removal Machine Folding Machine Food Processing Equipment Forming System Grinder Grinding Machine Lacers Lathes Lift Marking System Material Handlers Microscopes Missile Launching Control Systems Molding Machines Nibbler Notcher Oil Drilling Rigs Platforms Positioners Potters Wheels Puller Punching Equipment Rewind System Riveter Roll Groover Router Saw Saw Mill Scrap Chopper Sewer Cleaning Equipment Shears Shoe Machine Shredder Space Shuttle Spinners Stapler Surgical Equipment Tables Tester Thread Rolling Machine Threading Machine Trimming Beading and Forming Machines Beading & Forming Machines Tube-end Forming Machines Tube Expansion Device Turn/Mill Centers Turner Turning Centers Turntable Tying & Bundling Machines Voltage Control Water Cannon Welders Winding Equipment Wire Drawing System |
Switch Type | Electrical |
Housing Materials | Cast Iron |
Description
Anti-Trip Hercules Ox-Shield Spdt-Db
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL 20 AWG 6 Conductor Stranded Multi-Conductor Cable GY (C0783A.41.10)
- BRYANT Locking Device, Bryant Midget Locking, Receptacle, 15A 125/250V, 3-Pole 3-Wire Non Grounding, ML-3R (7487ER)
- ZORO SELECT 3 Wire Industrial Straight Blade Plug 125VAC 30A (9530NP)
- TELEMECANIQUE SENSORS Roller Lever Arm, 7/8 to 4 In. Arm L (9007HA20)
- LINEMASTER Guard - Single OX (522-F28)
- LINEMASTER Classic II - Shielded (78SH2)
- LINEMASTER Anti Trip - Hercules Gated OX Shield (511-BOX)
- LINEMASTER Clipper - Single, Momentary (632-S)
- LINEMASTER Atlas - Full Shield (936-SWH)
- LINEMASTER Premier (P31-SC3)
- SIEMENS Foot Switch, Momentary Action (3SE29320AA20)
- Linemaster Foot Switches