Shop All Foot Switches
Linemaster
Anti Trip - Hercules Full shield
Mfr # 511-B3
Zoro # G5984104
product price: $300.99
/ea
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- PURPOSE Advanced Design Helps Prevent Accidental Actuation
- Cable Entries 3/4"-14 NPT threaded entry
- Electrical Ratings 15 A 125-250 VAC, 1/2 H.P. 125 VAC, 1 H.P. 250 VAC, Heavy Pilot Duty 250 VAC Max.
- Circuitries SPDT DB (Form "Z")
- ENCLOSURE NEMA Type 2, 4, & 13 • UL ENCLOSURE 2, 4, & 13 • CSA ENCLOSURE 2, 4, & 13 • EN 60529 Degree Of Protection • IP56
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Linemaster
- MFR # 511-B3
- Zoro # G5984104
- Country of Origin United States
- Category Foot Switches
Details
Item | Anti-Trip Hercules Full Shield Spdt-Db |
PURPOSE | Advanced Design Helps Prevent Accidental Actuation |
Cable Entries | 3/4"-14 NPT threaded entry |
Electrical Ratings | 15 A 125-250 VAC, 1/2 H.P. 125 VAC, 1 H.P. 250 VAC, Heavy Pilot Duty 250 VAC Max. |
Circuitries | SPDT DB (Form "Z") |
ENCLOSURE | NEMA Type 2, 4, & 13 • UL ENCLOSURE 2, 4, & 13 • CSA ENCLOSURE 2, 4, & 13 • EN 60529 Degree Of Protection • IP56 |
MATERIALS | Heavy duty foot switch features an anti-trip treadle mechanism that helps prevent accidental actuation through unintentional stepping on foot treadle Switch operation requires that the latch trip lever be released prior to depressing the foot treadle as in-line foot pressure is applied to the latch trip lever located at the rear of the foot treadle Smooth trip lever release and treadle depression motion results in good rate of operation Dual treadle return springs and latching mechanism Anti-skid rubber feet and 3 holes for rigid mounting to floor or equipment All Models have a neoprene Cover Gasket plus O-Rings on the Actuating shaft and separate ground screw |
Switch Type | Linear |
Actions | Single Stage Momentary |
Shields & Guards | Full Shield |
Housing Colors | Orange |
FEATURES & BENEFITS | Benders Box Marker Brakes Chopper Cleaner Closing System Conveyor Systems Crimping Machine Cut Off Machines for Pipe and Tubing Cutter Cutting Machine Drilling Machine Drilling Table Fabricator Filler Removal Machine Folding Machine Food Processing Equipment Forming System Grinder Grinding Machine Lacers Lathes Lift Marking System Material Handlers Microscopes Missile Launching Control Systems Molding Machines Nibbler Notcher Oil Drilling Rigs Platforms Positioners Potters Wheels Puller Punching Equipment Rewind System Riveter Roll Groover Router Saw Saw Mill Scrap Chopper Sewer Cleaning Equipment Shears Shoe Machine Shredder Space Shuttle Spinners Stapler Surgical Equipment Tables Tester Thread Rolling Machine Threading Machine Trimming Beading and Forming Machines Beading & Forming Machines Tube-end Forming Machines Tube Expansion Device Turn/Mill Centers Turner Turning Centers Turntable Tying & Bundling Machines Voltage Control Water Cannon Welders Winding Equipment Wire Drawing System |
Housing Materials | Cast Iron |
Description
Anti-Trip Hercules Full Shield Spdt-Db
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Control Transformer, 50 VA, 55 °C, 12/24V AC, 120V AC (31EH93)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ-I Series, Time-Delay, 70A, 600V AC, Indicating (LPJ-70SPI)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 30A, 3 Pole, 277/480V AC, C Curve (FAZ-C30/3-NA)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller, 1NC/1NO, 10A @ 240V AC, Actuator Location: Top (XCKL121H7)
- LINEMASTER Gnrl Prps Foot Swtch, Momentary Action (TWIN 632-S)
- LINEMASTER Classic IV - Guarded (TWIN 88SH1-05)
- LINEMASTER Hercules - No Shield (537-SWN)
- LINEMASTER Anti Trip - Hercules Gated OX Shield (511-BOX)
- LINEMASTER Treadlite II (T-91-SC3A)
- LINEMASTER Gnrl Prps Foot Swtch, Maintained Action (632-DA)
- SQUARE D Heavy Duty Foot Switch (9002AW119)
- Linemaster Foot Switches