Shop All Foot Switches
Linemaster
Airval - Premier
Mfr # 3P-30A2-S
Zoro # G6030882
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- PURPOSE Large Low Profile Omni-Directional Design
- Actions Momentary
- Input & Output Ports 1/8"-27 NPT Ports - Within Housing
- Pneumatic Valves 3-Way Air Valve
- Housing Colors Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Linemaster
- MFR # 3P-30A2-S
- Zoro # G6030882
- Country of Origin United States
- Category Foot Switches
Details
Item | Premier 3-Way Pneumatic Valve |
PURPOSE | Large Low Profile Omni-Directional Design |
Actions | Momentary |
Input & Output Ports | 1/8"-27 NPT Ports - Within Housing |
Pneumatic Valves | 3-Way Air Valve |
Housing Colors | Chrome |
Switch Type | Pneumatic Airval |
Housing Materials | Round Nickle Chrome Cover |
MATERIALS | Internal Valve is constructed of a Non-Ferrous body, Stainless steel plunger and Teflon coated buna-N O-rings Air flows when plunger is depressed, stops flowing when plunger is released and exhausts back pressure on output side Air exhausts around plunger Plunger can be depressed flush with valve body without damage to valve Standard 1/8-27 N.P.T. input and output ports Filtered and lubricated air supply is required for best operation Line pressure up to 150 P.S.I. Round nickel chrome cover |
FEATURES & BENEFITS | Designed for long life operation Stain resistant black nitrile Non-skid Base Pad Operates from any direction Extended tubing flex protection Cable shroud provides additional flex protection for tubing. Two-way models do not exhaust back pressure |
Description
Premier 3-Way Pneumatic Valve
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Steel Enclosure, 8 in H, 8 in W, 4 in D, NEMA 1, Screw On (SC080804GNK)
- DEWALT Portable Generator, Gasoline, 8,000 W Rated, 10,000 W Surge, Recoil Start, 120V/240V AC (PMC168000)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/4" Inside Diameter - 10' Long - Green (HS359-S10-GREEN)
- SAGINAW CONTROL & ENGINEERING Enclosure, 12 in H, 8 in D (SCE-12108ELJSS)
- LINEMASTER Hercules - No Shield (531-SWN)
- LINEMASTER Explosion Proof - Industrial 600 (602-EX)
- LINEMASTER Hercules - Oversized Shield (538-SWHO)
- LINEMASTER Hercules - No Shield (537-SWN)
- LINEMASTER Hercules - Full Shield (535-SWH)
- LINEMASTER Treadlite II (T-91-SC3A)
- LINEMASTER Heavy Duty Foot Switch, Momentary Action (531-SWHOX)
- Linemaster Foot Switches