Shop All Foot Switches
Linemaster
Airval - Premier
Mfr # 2P-30A2-S
Zoro # G6031232
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- PURPOSE Large Low Profile Omni-Directional Design
- Housing Colors Chrome
- Housing Materials Round Nickle Chrome Cover
- Switch Type Pneumatic Airval
- Actions Momentary
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Linemaster
- MFR # 2P-30A2-S
- Zoro # G6031232
- Country of Origin United States
- Category Foot Switches
Details
Item | Preimer 2-Way Pneumatic Valve |
PURPOSE | Large Low Profile Omni-Directional Design |
Housing Colors | Chrome |
Housing Materials | Round Nickle Chrome Cover |
Switch Type | Pneumatic Airval |
Actions | Momentary |
MATERIALS | Internal Valve is constructed of a Non-Ferrous body, Stainless steel plunger and Teflon coated buna-N O-rings Air flows when plunger is depressed, stops flowing when plunger is released and exhausts back pressure on output side Air exhausts around plunger Plunger can be depressed flush with valve body without damage to valve Standard 1/8-27 N.P.T. input and output ports Filtered and lubricated air supply is required for best operation Line pressure up to 150 P.S.I. Round nickel chrome cover |
Input & Output Ports | 1/8"-27 NPT Ports - Within Housing |
Pneumatic Valves | 2-Way Air Valve |
FEATURES & BENEFITS | Designed for long life operation Stain resistant black nitrile Non-skid Base Pad Operates from any direction Extended tubing flex protection Cable shroud provides additional flex protection for tubing. Two-way models do not exhaust back pressure |
Description
Preimer 2-Way Pneumatic Valve
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Low Profile Electrical Power Extension Cord Cover- 25FT- Black (PE-25FT-UL-BK)
- ADD-ON This Is A 1M Sc (Male) To St (Male) Yellow Duplex Riser-Rated Fiber (ADD-ST-SC-1M9SMF)
- ZORO SELECT Wall Switch, Brown, 15A, 1-Pole Switch (CSB115B)
- MERSEN Fuse Reducer, R Fuse Class, 100A Max. Amps, 250V AC Max. Volts, 60 to 100A Amp Range (R162)
- LINEMASTER Light Duty Foot Switch, Momentary Action (T-91-SWANO3S)
- LINEMASTER 3B30A2S Numatic Foot Switch (3B-30A2-S)
- LINEMASTER Clipper - Single, Maintained (634-DA)
- LINEMASTER Compact (492-S)
- LINEMASTER Aquiline Metal - Twin Momentary (971-S)
- LINEMASTER Explosion Proof - Industrial 500 (594-EX)
- LINEMASTER Hercules Potentiometer - O Shield (500-AHO-10K)
- Linemaster Foot Switches