Shop All Foot Switches
Linemaster
Airval - Hercules OX Shield
Mfr # 4H-30H2-SHOX
Zoro # G6030514
Free Shipping & Returns
$402.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shields & Guards OX Shield
- PURPOSE Large Industrial Design
- Switch Type Air Switch
- Housing Colors Orange
- Housing Materials Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Linemaster
- MFR # 4H-30H2-SHOX
- Zoro # G6030514
- Country of Origin United States
- Category Foot Switches
Details
Item | Hercules 4-Way Valve Momentary Ox-Shield |
Shields & Guards | OX Shield |
PURPOSE | Large Industrial Design |
Switch Type | Air Switch |
Housing Colors | Orange |
Housing Materials | Cast Iron |
FEATURES & BENEFITS | Benders Box Marker Brakes Chopper Cleaner Closing System Conveyor Systems Crimping Machine Cut Off Machines for Pipe and Tubing Cutter Cutting Machine Drilling Machine Drilling Table Fabricator Filler Removal Machine Folding Machine Food Processing Equipment Forming System Grinder Grinding Machine Lacers Lathes Lift Marking System Material Handlers Microscopes Missile Launching Control Systems Molding Machines Nibbler Notcher Oil Drilling Rigs Platforms Positioners Potters Wheels Puller Punching Equipment Rewind System Riveter Roll Groover Router Saw Saw Mill Scrap Chopper Sewer Cleaning Equipment Shears Shoe Machine Shredder Space Shuttle Spinners Stapler Surgical Equipment Tables Tester Thread Rolling Machine Threading Machine Trimming Beading and Forming Machines Beading & Forming Machines Tube-end Forming Machines Tube Expansion Device Turn/Mill Centers Turner Turning Centers Turntable Tying & Bundling Machines Voltage Control Water Cannon Welders Winding Equipment Wire Drawing System |
Pneumatic Valves | 1/8"-27 NPT ports - exposed, 4-way air valve |
Actions | Single Stage Momentary |
MATERIALS | Designed for long life operation Full shield covering treadle 3 Holes provided for rigid mounting to floor or equipment |
Input & Output Ports | 1/8"-27 NPT Ports - Exposed |
Description
Hercules 4-Way Valve Momentary Ox-Shield
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Digital Temperature Controller, 48 mm L (16C-5)
- SQUARE D DefPurposeMagContactor, 24VAC, 2P, 40A (8910DPA42V14)
- PANDUIT 22-16 AWG Vinyl Fork Terminal #8 Stud PK100 (PV18-8F-CY)
- MERSEN Fuse, G Class, AG Series, Time Delay, 8 A, 600V AC, Nonindicating (AG8)
- LINEMASTER Aquiline Momentary - Polymeric (971-SB)
- LINEMASTER Aquiline Metal - Twin Momentary (971-S)
- LINEMASTER Airval - Classic (2E-30A2-S)
- LINEMASTER Light Duty Foot Switch, Momentary Action (491-SC3)
- LINEMASTER Clipper - Single, Momentary (632-SC3)
- LINEMASTER Atlas - Full Shield (936-SWH)
- LINEMASTER Light Duty Foot Switch, Momentary Action (41SH12)
- Linemaster Foot Switches