Shop All Foot Switches
Linemaster
Airval - Hercules Full Shield
Mfr # 3H-25H2-S4H
Zoro # G6031485
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Colors Orange
- Housing Materials Cast Iron
- MATERIALS Designed for long life operation Full shield covering treadle 3 Holes provided for rigid mounting to floor or equipment
- PURPOSE Large Industrial Design
- Shields & Guards Full Shield
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Linemaster
- MFR # 3H-25H2-S4H
- Zoro # G6031485
- Country of Origin United States
- Category Foot Switches
Details
Item | Hercules 2-Stage 3-Way Valve Maintained |
Housing Colors | Orange |
Housing Materials | Cast Iron |
MATERIALS | Designed for long life operation Full shield covering treadle 3 Holes provided for rigid mounting to floor or equipment |
PURPOSE | Large Industrial Design |
Shields & Guards | Full Shield |
Actions | 2-Stage Momentary |
Switch Type | Air Switch |
FEATURES & BENEFITS | Benders Box Marker Brakes Chopper Cleaner Closing System Conveyor Systems Crimping Machine Cut Off Machines for Pipe and Tubing Cutter Cutting Machine Drilling Machine Drilling Table Fabricator Filler Removal Machine Folding Machine Food Processing Equipment Forming System Grinder Grinding Machine Lacers Lathes Lift Marking System Material Handlers Microscopes Missile Launching Control Systems Molding Machines Nibbler Notcher Oil Drilling Rigs Platforms Positioners Potters Wheels Puller Punching Equipment Rewind System Riveter Roll Groover Router Saw Saw Mill Scrap Chopper Sewer Cleaning Equipment Shears Shoe Machine Shredder Space Shuttle Spinners Stapler Surgical Equipment Tables Tester Thread Rolling Machine Threading Machine Trimming Beading and Forming Machines Beading & Forming Machines Tube-end Forming Machines Tube Expansion Device Turn/Mill Centers Turner Turning Centers Turntable Tying & Bundling Machines Voltage Control Water Cannon Welders Winding Equipment Wire Drawing System |
Pneumatic Valves | 1/8""-27 NPT ports - exposed, 3-way air valve |
Input & Output Ports | 1/8"-27 NPT Ports - Exposed |
Description
Hercules 2-Stage 3-Way Valve Maintained
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 30A, 3 Pole, 120/240V AC (QO3301021)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R IV (HBL8300SGIA)
- KILLARK Hub Cover, 3/4 Hub Size, Killark VJ Series (VJH-2WW)
- HONEYWELL Limit Switch, Plunger, Roller Lever, 1NC/1NO, 15A @ 600V AC, Actuator Location: Top (BZV6-2RN2)
- LINEMASTER Cordset (SF-524-M)
- LINEMASTER Guard - Single OX (522-F28)
- LINEMASTER Cordset (SF-536-P)
- LINEMASTER Light Duty Foot Switch, Momentary Action (T-91-SC3-A)
- LINEMASTER Footswitch (537-SWH)
- LINEMASTER Heavy Duty Foot Switch, Momentary Action (531-SWHOX)
- LINEMASTER Foot Switch (511-B2GA)
- Linemaster Foot Switches