Shop All Foot Switches
Linemaster
Airval - Hercules Full Shield
Mfr # 3H-25H2-D4H
Zoro # G6031479
product price: $449.99
/ea
Free Shipping & Returns
$449.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actions 2-Stage Momentary
- Housing Colors Orange
- Input & Output Ports 1/8"-27 NPT Ports - Exposed
- Shields & Guards Full Shield
- PURPOSE Large Industrial Design
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Linemaster
- MFR # 3H-25H2-D4H
- Zoro # G6031479
- Country of Origin United States
- Category Foot Switches
Details
Item | Hercules 2-Stage 3-Way Valve Momentary |
Actions | 2-Stage Momentary |
Housing Colors | Orange |
Input & Output Ports | 1/8"-27 NPT Ports - Exposed |
Shields & Guards | Full Shield |
PURPOSE | Large Industrial Design |
FEATURES & BENEFITS | Benders Box Marker Brakes Chopper Cleaner Closing System Conveyor Systems Crimping Machine Cut Off Machines for Pipe and Tubing Cutter Cutting Machine Drilling Machine Drilling Table Fabricator Filler Removal Machine Folding Machine Food Processing Equipment Forming System Grinder Grinding Machine Lacers Lathes Lift Marking System Material Handlers Microscopes Missile Launching Control Systems Molding Machines Nibbler Notcher Oil Drilling Rigs Platforms Positioners Potters Wheels Puller Punching Equipment Rewind System Riveter Roll Groover Router Saw Saw Mill Scrap Chopper Sewer Cleaning Equipment Shears Shoe Machine Shredder Space Shuttle Spinners Stapler Surgical Equipment Tables Tester Thread Rolling Machine Threading Machine Trimming Beading and Forming Machines Beading & Forming Machines Tube-end Forming Machines Tube Expansion Device Turn/Mill Centers Turner Turning Centers Turntable Tying & Bundling Machines Voltage Control Water Cannon Welders Winding Equipment Wire Drawing System |
Pneumatic Valves | 3-way air valve, 1/8"-27 NPT ports - exposed |
MATERIALS | Designed for long life operation Full shield covering treadle 3 Holes provided for rigid mounting to floor or equipment |
Switch Type | Air Switch |
Housing Materials | Cast Iron |
Description
Hercules 2-Stage 3-Way Valve Momentary
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Ylw Vinyl 12-10 Terminal 1/4" Spade Female Type PK25 (3549PK)
- SQUARE D Contactor, Type L, multipole lighting, electrically held, 30A, 6 pole, 600V, 110/120VAC 50/60Hz coil, NEMA 1 (8903LG60V02)
- PANDUIT Ring Term, Vyl, 4 Awg, 5/16" Stud, PK20 (PV4-56R-E)
- RED LION CONTROLS PID Temperature Controller, Analog, 5 VA (PXU11A50)
- LINEMASTER Foot Switch (09ASXP-5K)
- LINEMASTER Compact (491-SC36MP)
- LINEMASTER Hercules Potentiometer - O Shield (500-AHO-10K)
- LINEMASTER Two Stage Foot Switch (574-DWHOXA)
- LINEMASTER Heavy Duty Foot Switch, DPDT, Momentary, 125/250V AC, 13/2/4, 20, Cast Iron, Orange (532-SWH)
- LINEMASTER Gnrl Prps Foot Swtch, Momentary Action (TWIN 632-S)
- LINEMASTER Clipper - Single, Maintained (634-DA)
- Linemaster Switches