Shop All Foot Switches
Linemaster
Airval - Compact Twin
Mfr # TWIN 3B-30A2-S
Zoro # G6032763
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pneumatic Valves 3-Way Air Valve
- Actions Momentary
- Housing Colors Black
- Input & Output Ports 1/8"-27 NPT Ports - Exposed
- FEATURES & BENEFITS Nonskid Base Pad Designed for long life operation Two-Way models do not exhaust back pressure Plunger can be depressed flush with valve body without damage to valve Standard 1/8-27 N.P.T. input and output ports Filtered and lubricated air supply is required for best operation Line pressure up to 150 P.S.I.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Linemaster
- MFR # TWIN 3B-30A2-S
- Zoro # G6032763
- Country of Origin United States
- Category Foot Switches
Details
Item | Compact Twin 3-Way Valve Each Side |
Pneumatic Valves | 3-Way Air Valve |
Actions | Momentary |
Housing Colors | Black |
Input & Output Ports | 1/8"-27 NPT Ports - Exposed |
FEATURES & BENEFITS | Nonskid Base Pad Designed for long life operation Two-Way models do not exhaust back pressure Plunger can be depressed flush with valve body without damage to valve Standard 1/8-27 N.P.T. input and output ports Filtered and lubricated air supply is required for best operation Line pressure up to 150 P.S.I. |
MATERIALS | Internal Valve is constructed of a Non-Ferrous body, Stainless steel plunger and Teflon coated buna-N O-rings Air flows when plunger is depressed, stops flowing when plunger is released and exhausts back pressure on output side Air exhausts around plunger Strong Steel Housing |
Housing Materials | Formed Steel |
PURPOSE | Versatile Compact Design |
Switch Type | Air Switch |
Description
Compact Twin 3-Way Valve Each Side
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pin and Sleeve Connector, Red, 10.0 HP (BRY460C7W)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH62-S10-C)
- MERSEN UL Class Fuse, RK1 Class, A6K-R Series, Fast-Acting, 150A, 600V AC (A6K150R)
- ZORO SELECT Ferrule, Copper, 0.47 in L, PK100 (797UX9)
- LINEMASTER 3B30A2S Numatic Foot Switch (3B-30A2-S)
- LINEMASTER Hercules - No Shield (532-SWN)
- LINEMASTER Air-Seal - Momentary (41SH12)
- LINEMASTER Classic IV - Guarded (88SH2-05)
- LINEMASTER Anti Trip - Hercules Full shield (511-B3)
- LINEMASTER Light Duty Foot Switch, Momentary Action (491-SC36MP)
- SQUARE D Heavy Duty Foot Switch, Momentary Action (9002AW14)
- Linemaster Switches