Shop All Foot Switches
Linemaster
Airval - Clipper Twin
Mfr # TWIN 3C-30A2-S
Zoro # G6030505
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pneumatic Valves 3-Way Air Valve
- Actions Momentary
- Input & Output Ports 1/8"-27 NPT Ports - Within Housing
- FEATURES & BENEFITS Designed for long life operation Nonskid Base Pad Plunger can be depressed flush with valve body without damage to valve Standard 1/8-27 N.P.T. input and output ports Filtered and lubricated air supply is required for best operation Line pressure up to 150 P.S.I.
- Housing Colors Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Linemaster
- MFR # TWIN 3C-30A2-S
- Zoro # G6030505
- Country of Origin United States
- Category Foot Switches
Details
Item | Clipper Twin 3-Way Valve |
Pneumatic Valves | 3-Way Air Valve |
Actions | Momentary |
Input & Output Ports | 1/8"-27 NPT Ports - Within Housing |
FEATURES & BENEFITS | Designed for long life operation Nonskid Base Pad Plunger can be depressed flush with valve body without damage to valve Standard 1/8-27 N.P.T. input and output ports Filtered and lubricated air supply is required for best operation Line pressure up to 150 P.S.I. |
Housing Colors | Black |
MATERIALS | Internal Valve is constructed of a Non-Ferrous body, Stainless steel plunger and Teflon coated buna-N O-rings Air flows when plunger is depressed, stops flowing when plunger is released and exhausts back pressure on output side Air exhausts around plunger Operating temperature 0 to 131 °F (-18 to +55 °C) Rugged Cast Iron Housing |
Switch Type | Air Switch |
PURPOSE | Medium Duty General Purpose Design |
Housing Materials | Cast Iron |
Description
Clipper Twin 3-Way Valve
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 50A Twist-Lock Plug 3P 4W 600VAC/250VDC BK/WT (HBL7765C)
- BENNETT MARINE Bennett Marine RM12 Bennett Marine Rm12 Relay Module - 12 Volt (6BT-50052-97-00)
- HUBBELL Wall Swtch, 1-Pol, 120/277V, 20A, Ivry, Press (HBL1281I)
- MIDWEST FASTENER 1/16" Aluminum Cable Ferrules 20PK (64261)
- LINEMASTER Gnrl Prps Foot Swtch, Momentary Action (642-S)
- LINEMASTER Foot Switch (635-S)
- LINEMASTER Airval - Classic (2E-30A2-S)
- LINEMASTER Premier (P31-SC3)
- LINEMASTER Gnrl Prps Foot Swtch, Momentary Action (636-S)
- LINEMASTER Airval - Hercules Full Shield (3H-25H2-D4H)
- LINEMASTER Clipper Wide Treadle - Momentary (645-S)
- Linemaster Switches