Shop All Foot Switches
Linemaster
Airval - Clipper Single
Mfr # 2C-30A2-S
Zoro # G6031950
product price: $96.89
/ea
Free Shipping & Returns
$96.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary
- Housing Colors Black
- FEATURES & BENEFITS Designed for long life operation Nonskid Base Pad Plunger can be depressed flush with valve body without damage to valve Standard 1/8-27 N.P.T. input and output ports Filtered and lubricated air supply is required for best operation Line pressure up to 150 P.S.I. 2 holes provided for rigid mounting to floor or equipment Two-way models do not exhaust back pressure
- Input & Output Ports 1/8"-27 NPT Ports - Within Housing
- Housing Materials Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Linemaster
- MFR # 2C-30A2-S
- Zoro # G6031950
- Country of Origin United States
- Category Foot Switches
Details
Item | Foot Switch |
Action | Momentary |
Housing Colors | Black |
FEATURES & BENEFITS | Designed for long life operation Nonskid Base Pad Plunger can be depressed flush with valve body without damage to valve Standard 1/8-27 N.P.T. input and output ports Filtered and lubricated air supply is required for best operation Line pressure up to 150 P.S.I. 2 holes provided for rigid mounting to floor or equipment Two-way models do not exhaust back pressure |
Input & Output Ports | 1/8"-27 NPT Ports - Within Housing |
Housing Materials | Cast Iron |
MATERIALS | Internal Valve is constructed of a Non-Ferrous body, Stainless steel plunger and Teflon coated buna-N O-rings Air flows when plunger is depressed, stops flowing when plunger is released and exhausts back pressure on output side Air exhausts around plunger Operating temperature 0 to 131 °F (-18 to +55 °C) Rugged Cast Iron Housing |
Switch Type | Pneumatic Airval |
Pneumatic Valves | 2-Way Air Valve |
PURPOSE | Medium Duty General Purpose Design |
Actions | Momentary |
Hazardous Location Specification | Not Rated |
Power Source | Pneumatic |
Series | AirVal Clipper |
Number of Pedals | 1 |
Description
Foot Switch, Momentary Action
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLING TECHNOLOGIES Lighted Rocker Switch, SPDT, 4 Connections (V6D1D66B-ASC00-000)
- ALLEN BRADLEY Flex Input I/o Module (1794-IA8)
- CRYDOM Solid State Relay, 3 to 32VDC, 50A (D2450-10)
- HUBBELL ME GRY WP DBL FlipCover (2C-2D)
- LINEMASTER Hercules Potentiometer - No Shield (500-AN-10K)
- LINEMASTER Light Duty Foot Switch, Momentary Action (491-SC3)
- LINEMASTER Hercules - No Shield (531-SWN)
- LINEMASTER Hercules - No Shield (537-SWN)
- LINEMASTER Two Stage Foot Switch (574-DWHOXA)
- LINEMASTER Hercules - No Shield (532-SWN)
- LINEMASTER Treadlite II (T-91-SC3A)
- Linemaster Switches