Shop All Foot Switches
Linemaster
Airval - Classic
Mfr # 2E-20V2-S
Zoro # G6031871
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- MATERIALS Variable Flow design Internal Valve is constructed of a Non-Ferrous body, Stainless steel plunger and Teflon coated buna-N O-rings Air flows when plunger is depressed, stops flowing when plunger is released and exhausts back pressure on output side Air exhausts around plunger Versatility And Good Looks Cast Aluminum Housing
- Actions Momentary Variable Control
- PURPOSE Long Treadle Throw Desgin
- Input & Output Ports 1/8"-27 NPT Ports - Within Housing
- Pneumatic Valves 1/8"-27 NPT ports - within housing, 2-way, variable flow air valve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Linemaster
- MFR # 2E-20V2-S
- Zoro # G6031871
- Country of Origin United States
- Category Foot Switches
Details
Item | Classic 2-Way Variable Flow Valve |
MATERIALS | Variable Flow design Internal Valve is constructed of a Non-Ferrous body, Stainless steel plunger and Teflon coated buna-N O-rings Air flows when plunger is depressed, stops flowing when plunger is released and exhausts back pressure on output side Air exhausts around plunger Versatility And Good Looks Cast Aluminum Housing |
Actions | Momentary Variable Control |
PURPOSE | Long Treadle Throw Desgin |
Input & Output Ports | 1/8"-27 NPT Ports - Within Housing |
Pneumatic Valves | 1/8"-27 NPT ports - within housing, 2-way, variable flow air valve |
Housing Colors | Black |
Housing Materials | Cast Aluminum |
FEATURES & BENEFITS | Nonskid Base Pad Designed for long life operation Two-Way models do not exhaust back pressure Plunger can be depressed flush with valve body without damage to valve Standard 1/8-27 N.P.T. input and output ports Filtered and lubricated air supply is required for best operation Line pressure up to 150 P.S.I. |
Switch Type | Pneumatic Airval |
Description
Classic 2-Way Variable Flow Valve
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTH MAIN HARDWARE 40-in 175-lb, Black, 25 Standard Nylon Tie (220252)
- MERSEN Semiconductor Fuse, A15QS Series, Fast-Acting, 2,000A, 150V AC, Non-Indicating (A15QS2000-128)
- EATON BUSSMANN Automotive Fast-Acting Glass Fuse, 5PK (AGW-15)
- HUBBELL 15A Locking Connector 2P 3W 125VAC L5-15R YL (HBL25W47)
- LINEMASTER Foot Switch (511-B2GA)
- LINEMASTER Aquiline Maintained - Metal (971-DJ)
- LINEMASTER Gnrl Prps Foot Swtch, Momentary Action (632-SC3)
- LINEMASTER Classic IV - Guarded (88SH2-05)
- LINEMASTER Fmro Sp831111000Xa (SP-831-111000XA)
- LINEMASTER Clipper Wide Treadle - Momentary (645-S)
- LINEMASTER 3B30A2S Numatic Foot Switch (3B-30A2-S)
- Linemaster Switches