Shop All Foot Switches
Linemaster
971Sm Single Black Foot Switch
Mfr # 971-SM
Zoro # G3152348
product price: $41.99
/ea
Sold in multiples of 50 for $2,099.50
$2,099.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Housing Materials Cast Zinc
- ENCLOSURE NEMA Type 1 • UL ENCLOSURE Type 1 • EN 60529 Degree Of Protection • IP20
- Electrical Ratings 1/2 HP 125-250 VAC, 13A, 125-250 VAC
- Cordsets 8-ft cordset, no plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Linemaster
- MFR # 971-SM
- Zoro # G3152348
- Country of Origin United States
- Category Foot Switches
Details
Item | Foot Switch |
Color | Black |
Housing Materials | Cast Zinc |
ENCLOSURE | NEMA Type 1 • UL ENCLOSURE Type 1 • EN 60529 Degree Of Protection • IP20 |
Electrical Ratings | 1/2 HP 125-250 VAC, 13A, 125-250 VAC |
Cordsets | 8-ft cordset, no plug |
Cable Entries | Adjustable strain relief clamp |
PURPOSE | Versatile Compact Design |
FEATURES & BENEFITS | Maximum versatility, total performance Non-skid base pad 2 holes provided for rigid mounting to Floor or equipment Twin model has Electrical Interlock feature |
Circuitries | SPDT wired NO |
Actions | Single Stage Momentary |
Switch Type | Electrical |
Switch Connections | Quick-connect terminal, Pre-wired |
Housing Colors | Black |
MATERIALS | SPDT, DPDT, Two-Stage, Momentary or Maintained Operation Rustproof and corrosion proof cast zinc cover and formed steel base Raised ribs on treadle for positive traction during operation Integrated adjustable strain relief clamp accommodates cord sizes from .250 Dia. to .400 Dia. |
Power Source | Electrically Corded |
Description
Foot Switch, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Lighting Dimmer, 3-Way Switch, 120-277VAC (SPODMRA MWO D WH)
- TRIPP LITE RJ11 Modular In-Line Coupler, F/F (P420-001)
- CANTEX COUPLING EXPANSION 3/4"" (5144032U)
- NATIONAL MFG/SPECTRUM BRANDS HHI 316 Wire Cable Clamp (N348-896)
- LINEMASTER Air-Seal - Momentary (41SH12)
- LINEMASTER Gnrl Prps Foot Swtch, Momentary Action (TWIN 971-SMC48)
- LINEMASTER Cordset (SF-524-M)
- LINEMASTER Foot Switch (635-S)
- LINEMASTER Treadlite II (T-91-SC36)
- LINEMASTER Hercules - Oversized Shield (574-DWHOD)
- LINEMASTER Light Duty Foot Switch, Momentary Action (T-91-S)
- Linemaster Foot Switches