Shop All Foot Switches
Linemaster
936Swn
Mfr # 936-SWN
Zoro # G3152576
product price: $281.99
/ea
Sold in multiples of 5 for $1,409.95
Free Shipping & Returns
$1,409.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ENCLOSURE NEMA Type 1, 2, 4, 6, 6P & 13 • UL ENCLOSURE 1, 2, 4, 6, 6P & 13 • EN 60529 Degree Of Protection • IP68 • IEC 60601-2-2
- Switch Connections Screw terminal
- Housing Materials Cast Aluminum
- Housing Colors Orange
- Circuitries SPDT-DB (snap action Positive Break)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Linemaster
- MFR # 936-SWN
- Zoro # G3152576
- Country of Origin United States
- Category Foot Switches
Details
Item | 936Swn |
ENCLOSURE | NEMA Type 1, 2, 4, 6, 6P & 13 • UL ENCLOSURE 1, 2, 4, 6, 6P & 13 • EN 60529 Degree Of Protection • IP68 • IEC 60601-2-2 |
Switch Connections | Screw terminal |
Housing Materials | Cast Aluminum |
Housing Colors | Orange |
Circuitries | SPDT-DB (snap action Positive Break) |
Switch Type | Electrical |
Actions | Single Stage Momentary |
FEATURES & BENEFITS | Protected by a strong cast iron cover Developed for worldwide application Snap action - SPDT and DPDT with forced disconnect (positive break) on NC contacts Slow action mechanism with forced disconnect on the NC contacts - available as SPDT make before break or break before make Direct PLC interface compatible (two-circuit bifurcated contact single-pole versions) Galvanically isolated bifurcated contacts - NO and NC circuits can be wired to different loads and polarities 3 holes provided for rigid mounting to the floor or equipment |
PURPOSE | Developed for Worldwide Applications |
Electrical Ratings | A300, AC15: 6A, 120 VAC, 3A, 240 VAC, Q300, DC13: 2.5A, 24 VDC, 0.55A, 120 VDC, 0.27A, 250 VDC |
Shields & Guards | No guard or shield |
Cable Entries | PG16 threaded entry |
MATERIALS | Treadle and housing constructed from cast aluminum for environmental durability Painted Alert Orange Single PG 16 threaded conduit entry is standard |
Description
936Swn
Restrictions
- WARNING: This product can expose you to chemicals including , which is known to the State of California to cause cancer, and , which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOLPHIN COMPONENTS Cable Clamp, 3/4 In, Black, PK100 (DC-3/4NB)
- LITTELFUSE UL Class Fuse, CC Class, KLDR Series, Time-Delay, 3.2A, 600V AC, Non-Indicating (KLDR03.2)
- EATON BUSSMANN UL Class Fuse, J Class, DFJ Series, Fast-Acting, 150A, 600V AC, Non-Indicating (DFJ-150)
- HUBBELL Receptacle, 1/2 hp, 125V AC, NEMA 5-15R (DR15STW)
- LINEMASTER Classic IV - Guarded (TWIN 88SH2-05)
- LINEMASTER Foot Switch (476-S)
- LINEMASTER Light Duty Foot Switch, Momentary Action (T-91-SWANO3S)
- LINEMASTER Hercules Ox-Shield 5K Potentiometer A (500-AHOX-5K)
- LINEMASTER Heavy Duty Foot Switch, DPDT, Momentary, 125/250V AC, 13/2/4, 20, Cast Iron, Orange (532-SWH)
- LINEMASTER Medium Duty Foot Switch, Momentary Action (OHASAA-1K)
- SQUARE D Heavy Duty Foot Switch, Momentary Action (9002AW132)
- Linemaster Foot Switches