Shop All Cable Protectors
Linebacker
Cable Protector, Split Top, 1 Channel, 3ft.
Mfr # CP1X125-GP-Y
Zoro # G0288079
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane
- For Use With Cables, Hose Lines
- Number of Channels 1
- Load Capacity 17,000 lb/Axle
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Linebacker
- MFR # CP1X125-GP-Y
- Zoro # G0288079
- Country of Origin United States
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 1 1/4 in |
Channel Height | 1 1/4 in |
Length | 38 1/4 in |
Width | 11 1/2 in |
Cable Protection System Components Length | 36 in |
Channel Width | 1 1/4 in |
Height | 1 5/8 in |
Overall Height | 1 5/8 in |
Details
Item | Cable Protector |
Cable Protection System Component Item | Cable Protector |
Material | Polyurethane |
For Use With | Cables, Hose Lines |
Number of Channels | 1 |
Load Capacity | 17,000 lb/Axle |
Color | Yellow |
Style | Split Top |
Connection Style | T Shaped |
Cable Protection System Components Color | Yellow |
Texture | Serrated |
ADA Compliant | No |
Cable Feed Style | Lay Under |
Description
Cable Protector, Number of Channels 1, Cable Feed Style Lay Under, Connection Style T Shaped, Channel Height 1 1/4 in, Channel Width 1 1/4 in, Load Capacity 17,000 lb/Axle, Material Polyurethane, Style Split Top, Color Yellow, For Use With Cables, Hose Lines, Max. Cable Dia. 1 1/4 in, Height 1 5/8 in, Length 38 1/4 in, Width 11 1/2 in, ADA Compliant No, Texture Serrated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 22-16 AWG Heat-Shrink Fork Terminal #10 Stud PK25 (5UGJ9)
- ASHCROFT Pressure Switch, (1) Port, 1/4 in FPT, SPDT, 100 to 1000 psi, Standard Action (B424BXCYLM1000)
- ANCOR Adhesive Lined Heat Shrink Tubing (ALT) - 1/8" x 12" - 10-Pack - (301124)
- ROXTEC Cable/Pipe Seal, 0.37 to 1.28 in. dia. (CF 32/20)
- LINEBACKER Cable Protector, Split Top, 1 Channel, 3ft. (CP1X125-GP-O)
- LINEBACKER Cable Protector, Drop Over, 1 Channel, 3ft. (CP1X125-GP-DO-O)
- LINEBACKER Cable Protector, Split Top, 1 Channel, 3ft. (CP1X225-GP-O)
- LINEBACKER Cable Protector, Drop Over, 1 Channel, 3ft. (CP1X225-GP-DO-O)
- LINEBACKER Cable Protector, Split Top, 1 Channel, 3ft., Material: Polyurethane (CP1X225-GP-Y)
- LINEBACKER Cable Protector, 4 Channel, 3-3/16 ft L (CP4X125-Y/O)
- ELECTRIDUCT Wire Guard, White, PVC, 5 ft L, 1 1/2" W (SR-WG-150-5-WT)
- Linebacker Cable Protectors