Shop All Cable Protectors
Linebacker
Cable Protector, Drop Over, 1 Channel, 3ft.
Mfr # CP1X225-GP-DO-O
Zoro # G4006791
product price: $330.90
/ea
Free Shipping & Returns
$330.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Cables, Hose Lines
- Material Polyurethane
- Number of Channels 1
- Load Capacity 23,400 lb/Axle
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Linebacker
- MFR # CP1X225-GP-DO-O
- Zoro # G4006791
- UPC # 812958000564
- Country of Origin United States
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 2 1/4 in |
Channel Height | 2 1/4 in |
Length | 38 1/2 in |
Width | 14 1/4 in |
Channel Width | 2 1/4 in |
Cable Protection System Components Length | 36 in |
Height | 3 in |
Overall Height | 3 in |
Details
Cable Protection System Component Item | Cable Protector |
Item | Cable Protector |
For Use With | Cables, Hose Lines |
Material | Polyurethane |
Number of Channels | 1 |
Load Capacity | 23,400 lb/Axle |
Color | Orange |
Style | Drop Over |
Connection Style | T Shaped |
Cable Protection System Components Color | Orange |
ADA Compliant | No |
Cable Feed Style | Lay Under |
Texture | Serrated |
Description
Cable Protector, Number of Channels 1, Cable Feed Style Lay Under, Connection Style T Shaped, Channel Height 2 1/4 in, Channel Width 2 1/4 in, Load Capacity 23,400 lb/Axle, Material Polyurethane, Style Drop Over, Color Orange, For Use With Cables, Hose Lines, Max. Cable Dia. 2 1/4 in, Height 3 in, Length 38 1/2 in, Width 14 1/4 in, ADA Compliant No, Texture Serrated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Quick Tap Connector, Red, 22-18 ga, PK25 (160185-025)
- HUBBELL PREMISE WIRING Hubbell 1-Socket IFP11EI Faceplate - 1 x Socket(s) - 1-gang - Electric Ivory (IFP11EI)
- HUBBELL 30A Twist-Lock Receptacle 3P 4W 480VAC L16-30R GY (HBL2730SR2)
- REIKU Sliding Jaw, 2.040 in., Black, Polyamide (PAGLB-52)
- LINEBACKER Cable Protector, 4 Channel, 3-3/16 ft L (CP4X125-Y/O)
- LINEBACKER Cable Protector, Split Top, 1 Channel, 3ft. (CP1X125-GP-O)
- LINEBACKER Cable Protector, Split Top, 1 Channel, 3ft. (CP1X225-GP-O)
- LINEBACKER Cable Protector, Drop Over, 1 Channel, 3ft. (CP1X125-GP-DO-O)
- LINEBACKER Cable Protector, Split Top, 1 Channel, 3ft., Material: Polyurethane (CP1X225-GP-Y)
- LINEBACKER Cable Protector, Split Top, 1 Channel, 3ft. (CP1X125-GP-Y)
- ELECTRIDUCT SafCord Cord Cover 3" x 6ft- Blue (CC-SC-3-6-BL)
- Linebacker Cable Protectors