Shop All Cable Protectors
Linebacker
Cable Protector, 5 Channel, 3-1/8 ft L
Mfr # CP5X125-GP-O/Y
Zoro # G501049482
original price:
$250.90
6% off
new price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane
- Number of Channels 5
- Color Orange; Yellow
- Max. Cable Dia. 1 1/4 in
- Length 3 1/8 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Linebacker
- MFR # CP5X125-GP-O/Y
- Zoro # G501049482
- UPC # 812958000731
- Country of Origin United States
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 1 1/4 in |
Length | 3 1/8 ft |
Width | 17 3/8 in |
Channel Width | 1 1/4 in |
Cable Protector Channel Height | 1 1/4 in |
Cable Protector Height | 2 in |
Details
Item | Cable Protector |
Material | Polyurethane |
Number of Channels | 5 |
Color | Orange; Yellow |
Connection Style | T-Connector |
Texture | Smooth |
Description
Cable Protector, Number of Channels 5, Cable Protector Channel Height 1 1/4 in, Channel Width 1 1/4 in, Width 17 3/8 in, Cable Protector Height 2 in, Connection Style T-Connector, Length 3 1/8 ft, Color Orange; Yellow, Material Polyurethane, Max. Cable Dia. 1 1/4 in, Texture Smooth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Enclosure, NEMA Type 1 (GV2MC01)
- FLUKE NETWORKS Test Set, TS19 w/ ABN (19800009)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R WH (CR20WHITR)
- KILLARK Hub Cover, 3/4 Hub Size, Killark VJ Series (VJH-2WW)
- LINEBACKER Cable Protector, 4 Channel, 3-3/16 ft L (CP4X125-Y/O)
- LINEBACKER Cable Protector, Drop Over, 1 Channel, 3ft. (CP1X125-GP-DO-O)
- LINEBACKER Cable Protector, Split Top, 1 Channel, 3ft. (CP1X125-GP-Y)
- LINEBACKER Cable Protector, Split Top, 1 Channel, 3ft. (CP1X225-GP-O)
- LINEBACKER Cable Protector, Split Top, 1 Channel, 3ft. (CP1X125-GP-O)
- LINEBACKER Cable Protector, Split Top, 1 Channel, 3ft., Material: Polyurethane (CP1X225-GP-Y)
- ELECTRIDUCT ED D-2 Low Profile Rubber Duct Cord Cover- 15ft Black (D-2-LP-15-BK)
- Linebacker Cable Protectors