Shop All Cable Protectors
Linebacker
Cable Protector, 5 Channel, 1-7/16 ft L
Mfr # CPEC5X125-GP-O
Zoro # G001049470
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane
- Number of Channels 5
- Color Orange
- Max. Cable Dia. 1 1/4 in
- Length 1 7/16 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Linebacker
- MFR # CPEC5X125-GP-O
- Zoro # G001049470
- UPC # 812958000809
- Country of Origin United States
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 1 1/4 in |
Length | 1 7/16 ft |
Width | 9 1/2 in |
Channel Width | 1 1/4 in |
Cable Protector Channel Height | 1 1/4 in |
Cable Protector Height | 2 1/8 in |
Details
Item | Cable Protector |
Material | Polyurethane |
Number of Channels | 5 |
Color | Orange |
Connection Style | T-Connector |
Texture | Smooth |
Description
Cable Protector, Number of Channels 5, Cable Protector Channel Height 1 1/4 in, Channel Width 1 1/4 in, Width 9 1/2 in, Cable Protector Height 2 1/8 in, Connection Style T-Connector, Length 1 7/16 ft, Color Orange, Material Polyurethane, Max. Cable Dia. 1 1/4 in, Texture Smooth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS 30A 125V L5-30R Flanged Outlet UL and C-UL Listed (ASOUL530R)
- BISSELL Cv Onepass Filter Kit (1008)
- GREENGATE Rc, Zone 1, Rl White (RC-3TLB-Z1D-W)
- HALEX Connector Cable Clamp Nm 1Inch (05110B)
- LINEBACKER Cable Protector, Split Top, 1 Channel, 3ft., Material: Polyurethane (CP1X225-GP-Y)
- LINEBACKER Cable Protector, 4 Channel, 3-3/16 ft L (CP4X125-Y/O)
- LINEBACKER Cable Protector, Drop Over, 1 Channel, 3ft. (CP1X225-GP-DO-O)
- LINEBACKER Cable Protector, Split Top, 1 Channel, 3ft. (CP1X125-GP-O)
- LINEBACKER Cable Protector, Drop Over, 1 Channel, 3ft. (CP1X125-GP-DO-O)
- LINEBACKER Cable Protector, Split Top, 1 Channel, 3ft. (CP1X125-GP-Y)
- ZORO SELECT Modular Hose Bridge (UHB2025)
- Linebacker Cable Protectors