Shop All Cable Protectors
Linebacker
Cable Protector, 4 Channel, 3-1/16 ft L
Mfr # CPY4X300-Y/O
Zoro # G201049454
original price:
$342.29
4% off
new price: $325.99
/ea
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane
- Number of Channels 4
- Color Orange; Yellow
- Max. Cable Dia. 3 in
- Length 3 1/16 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Linebacker
- MFR # CPY4X300-Y/O
- Zoro # G201049454
- UPC # 812542022255
- Country of Origin United States
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 3 in |
Length | 3 1/16 ft |
Width | 25 in |
Channel Width | 3 in |
Cable Protector Channel Height | 3 in |
Cable Protector Height | 5 in |
Details
Item | Cable Protector |
Material | Polyurethane |
Number of Channels | 4 |
Color | Orange; Yellow |
Connection Style | T-Connector |
Texture | Smooth |
Description
Cable Protector, Number of Channels 4, Cable Protector Channel Height 3 in, Channel Width 3 in, Width 25 in, Cable Protector Height 5 in, Connection Style T-Connector, Length 3 1/16 ft, Color Orange; Yellow, Material Polyurethane, Max. Cable Dia. 3 in, Texture Smooth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Drop Trak Cable & Hose Protector- Small- Black (DO-DT-SM-BK)
- BURNDY Flexible Copper Braid, 12 In (BD12)
- SCHNEIDER ELECTRIC Lamp Module, 22mm, 120VAC, White, LED (ZB5AVG1)
- OMRON General Purpose Relay, 110V DC Coil Volts, Square, 14 Pin, 4PDT (MY4-DC100/110(S))
- LINEBACKER Cable Protector, Drop Over, 1 Channel, 3ft. (CP1X125-GP-DO-O)
- LINEBACKER Cable Protector, Split Top, 1 Channel, 3ft., Material: Polyurethane (CP1X225-GP-Y)
- LINEBACKER Cable Protector, 4 Channel, 3-3/16 ft L (CP4X125-Y/O)
- LINEBACKER Cable Protector, Split Top, 1 Channel, 3ft. (CP1X125-GP-O)
- LINEBACKER Cable Protector, Drop Over, 1 Channel, 3ft. (CP1X225-GP-DO-O)
- LINEBACKER Cable Protector, Split Top, 1 Channel, 3ft. (CP1X225-GP-O)
- SAFCORD Safety Cord Cover, 6 ft. x 4", Black (ECC-BLACK6)
- Linebacker Cable Protectors