Shop All Cable Protectors
Linebacker
Cable Protector, 4 Channel, 1-5/8 ft L
Mfr # CPEC4X300-O
Zoro # G801049441
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane
- Number of Channels 4
- Color Orange
- Max. Cable Dia. 3 in
- Length 1 5/8 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Linebacker
- MFR # CPEC4X300-O
- Zoro # G801049441
- UPC # 812542022224
- Country of Origin United States
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 3 in |
Length | 1 5/8 ft |
Width | 2 3/4 in |
Channel Width | 3 in |
Cable Protector Channel Height | 3 in |
Cable Protector Height | 3 3/4 in |
Details
Item | Cable Protector |
Material | Polyurethane |
Number of Channels | 4 |
Color | Orange |
Connection Style | T-Connector |
Texture | Smooth |
Description
Cable Protector, Number of Channels 4, Cable Protector Channel Height 3 in, Channel Width 3 in, Width 2 3/4 in, Cable Protector Height 3 3/4 in, Connection Style T-Connector, Length 1 5/8 ft, Color Orange, Material Polyurethane, Max. Cable Dia. 3 in, Texture Smooth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 208V AC, 3 Poles, No Auxiliary Contacts (8536SBG2V08)
- GROTE 20 AWG 1 Conductor Stranded Primary Wire 100 ft. BK (87-2012)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1 in., Straight, White (SHC1048)
- CAROL 20 AWG 2 Conductor Stranded Multi-Conductor Cable GY (E2022S.41.10)
- LINEBACKER Cable Protector, Split Top, 1 Channel, 3ft. (CP1X125-GP-O)
- LINEBACKER Cable Protector, Split Top, 1 Channel, 3ft., Material: Polyurethane (CP1X225-GP-Y)
- LINEBACKER Cable Protector, Split Top, 1 Channel, 3ft. (CP1X225-GP-O)
- LINEBACKER Cable Protector, Split Top, 1 Channel, 3ft. (CP1X125-GP-Y)
- LINEBACKER Cable Protector, Drop Over, 1 Channel, 3ft. (CP1X225-GP-DO-O)
- LINEBACKER Cable Protector, 4 Channel, 3-3/16 ft L (CP4X125-Y/O)
- ELASCO PRODUCTS Elasco Heavy Duty 7 Channel Cable Protector 1.38" Channel, Push-Button Lid, UG7140 (UG7140)
- Linebacker Cable Protectors