Shop All Carbon Monoxide and Smoke Detectors
Linear
Window/Door Detect. Transmitter, 2-1/2inH
Mfr # NAPRDW01
Zoro # G2439608
$29.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transmission Range 500 ft
- Compatible With Napco Receivers
- Powered By CR2 Battery
- Overall Height 2.5 in
- Features Compact Design
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Linear
- MFR # NAPRDW01
- Zoro # G2439608
- UPC # 938631221870
- Country of Origin China
- Category Carbon Monoxide and Smoke Detectors
Dimensions
Overall Height | 2.5 in |
Height | 2.5 in |
Depth | 0.8 in |
Details
Item | Window and Door Detector Transmitter |
Transmission Range | 500 ft |
Compatible With | Napco Receivers |
Powered By | CR2 Battery |
Features | Compact Design |
Includes | Mounting screws |
Battery Life | 5 yr |
For Use With | Door/Windows |
Description
Window and Door Detector Transmitter, Transmission Range 500 ft, Compatible With Napco Receivers, Powered By CR2 Battery, For Use With Door/Windows, Battery Life 5 yr, Height 2.5 in, Depth 0.8 in, Features Compact Design, Includes Mounting Screws
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Chilled Water Return, Green (7046-1)
- SIGNMISSION Now Hiring Car Detailers Yard Sign & Stake outdoor plastic coroplast window, C-1824-DS-CAR DETAILERS (C-1824-DS-CAR DETAILERS)
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher, 5B:C, Carbon Dioxide, 5 lb (45100)
- MOUNT TEC Mount Tec Performance Heated 3 Finger Gloves Explorer 5 (MT61574)
- LINEAR Bill Trap Detector, 304 MHz, 500 ft. (ST-23A)
- LINEAR Motion Detector Transmitter, 500 ft. (NAPPIR01)
- LINEAR Glass Break Detector Transmitter, 315 MHz (DXS-91)
- FIRST ALERT Carbon Monoxide and Gas Alarm, Electrochemical Sensor, 85 dB @ 10 ft Audible Alert (GCO1CN)
- KIDDE Carbon Monoxide Alarm, Electrochemical Sensor, 85 dB @ 10 ft Audible Alert (KN-COB-DP2)
- KIDDE Carbon Monoxide Alarm, Electrochemical Sensor, 85 dB @ 10 ft Audible Alert, (3) AA Batteries (KN-COPP-B-LS)
- KIDDE Photoelectric Smk Dtctr (21006371)
- Linear Fire Protection