Shop All Keyless Access Control Locks
Linear
Visor Transmitter, Range 200 ft.
Mfr # MCS308911
Zoro # G9535611
product price: $21.25
/ea
$21.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Powered By 9V Battery
- Operating Frequency 300.000 MHz
- Transmission Range 200 ft
- Height 3.7 in
- Compatible With All Linear Receivers and Controllers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Linear
- MFR # MCS308911
- Zoro # G9535611
- UPC # 093863118562
- Country of Origin China
- Category Keyless Access Control Locks
Dimensions
Height | 3.7 in |
Width | 2.5 in |
Depth | 0.8 in |
Details
Item | Visor Transmitter |
Powered By | 9V Battery |
Operating Frequency | 300.000 MHz |
Transmission Range | 200 ft |
Compatible With | All Linear Receivers and Controllers |
Number of Buttons | 1 |
Number of Channels | 1 |
Battery Life | 10 yr |
Features | 1024 Codes |
Includes | 9V Battery |
Power Source | Battery |
Input Voltage | 9 V DC |
Application | Automatic Door, Automatic Gate |
Description
Visor Transmitter, Operating Frequency 300.000 MHz, Transmission Range 200 ft, Compatible With All Linear Receivers and Controllers, Powered By 9V Battery, Number of Buttons 1, Number of Channels 1, Battery Life 10 yr, Height 3.7 in, Width 2.5 in, Depth 0.8 in, Features 1024 Codes, Includes 9V Battery
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M-D 0 Door Sweep, 48 in L, Aluminum Flange, Vinyl Insert (5413)
- COMPONENT HARDWARE Cam Lock, Keyed Alike, 1-1/8" Stainless (P30-4770)
- ROFU Rofu 1400 Series Electric Strikes, 12 VAC/VDC Voltage, Aluminum (1402-05 US28)
- TRIMLITE 24" x 80" Primed Plantation Louver over Louver Bifold Door and Hardware (2068pri8730BF)
- LINEAR Pedestrian Gate Lock (BULLDOG) (FM145)
- LINEAR Access Keypad Mullion, 1-5/7 in. W, Black (212ILM-AL)
- LINEAR Access Keypad, 2-3/4inWx4-1/2inHx1-1/3inD (212I)
- LINEAR Visor Transmitter, Range 200 ft. (MCS412001)
- LINEAR Visor Transmitter, Range 200 ft. (MCS 414001)
- LINEAR Weather Resistant Keypad, 4-1/2" H (232SE)
- ALARM LOCK AlarmLock: Alarm Lock PG21MB Narrow Stile Door Alarm, Dark Bronze (ALL-PG21-MB)
- Linear Door Locks and Deadbolts