Shop All Keyless Access Control Locks
Linear
Visor Transmitter, Range 200 ft.
Mfr # DNT00002A
Zoro # G9536628
product price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Powered By 9V Battery
- Operating Frequency 310.000 MHz
- Transmission Range 200 ft
- Height 3.7 in
- Compatible With All Linear Receivers and Controllers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Linear
- MFR # DNT00002A
- Zoro # G9536628
- UPC # 093863103377
- Country of Origin China
- Category Keyless Access Control Locks
Dimensions
Height | 3.7 in |
Width | 2.1 in |
Depth | 0.9 in |
Details
Item | Visor Transmitter |
Powered By | 9V Battery |
Operating Frequency | 310.000 MHz |
Transmission Range | 200 ft |
Compatible With | All Linear Receivers and Controllers |
Number of Buttons | 1 |
Number of Channels | 1 |
Includes | 9V Battery |
Battery Life | 10 yr |
Features | 256 Codes |
Description
Visor Transmitter, Operating Frequency 310.000 MHz, Transmission Range 200 ft, Compatible With All Linear Receivers and Controllers, Powered By 9V Battery, Number of Buttons 1, Number of Channels 1, Battery Life 10 yr, Height 3.7 in, Width 2.1 in, Depth 0.9 in, Features 256 Codes, Includes 9V Battery
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Capella Fog Brick SAMPLE Matte Porcelain Floor And Wall Tile (ZOR-PT-0256-SAM)
- MSI Multi Classic 16 In. X 16 In. Gauged Slate Floor And Wall Tile, 5PK (ZOR-NS-0012)
- TRIMLITE 34" x 80" x 1-3/8" Primed 1-Panel Interior Shaker 4-9/16" LH Prehung Door with Matte Black Hinges (2168pri8401LH10B4916)
- WESLOCK Round Face Plate for Latch Antique Brass (12228XA)
- LINEAR Weather Resistant Keypad, 4-1/2" H (232SE)
- LINEAR Access Keypad Weatherizd, 3inW, Gray/Black (212SE)
- LINEAR AccessKeypadRuggd, 3-3/4inWx5-1/4inH, Gray (212R)
- LINEAR Access Keypad Mullion, 1-5/7 in. W, Black (212ILM-AL)
- LINEAR Key Ring Transmitter, Range 200 ft. (DNT00026)
- LINEAR Visor Transmitter, Range 200 ft. (MCS412001)
- ALARM LOCK AlarmLock: Tril Keyless Access Lock Dig Lock STD Key Satin Chrome (ALL-DL3200-26D)
- Linear Keyless Access Control Locks