Shop All Closed Circuit TV System Accessories
This Product is Discontinued
Linear
Three-Foot Mid-Range Antenna (Discontinued)
Mfr # ANT-2
Zoro # G2439538
This Product is Discontinued
Key Features
- Features U-Bolt Mounting Option, 27 MHz Range
- For Use With Mid-Range Receivers
- Includes 18 ft Coaxial Cable
- Accessory Type Antenna
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Linear
- MFR # ANT-2
- Zoro # G2439538
- UPC # 093863100291
- Country of Origin United States
- Category Closed Circuit TV System Accessories
Details
Item | Antenna |
Features | U-Bolt Mounting Option, 27 MHz Range |
For Use With | Mid-Range Receivers |
Includes | 18 ft Coaxial Cable |
Accessory Type | Antenna |
Description
Antenna, Features 27 MHz Range, U-Bolt Mounting Option, For Use With Mid-Range Receivers, Includes 18 ft Coaxial Cable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.