Shop All Gate Operators & Accessories
Linear
Swing Gate Secondary Slave Operator
Mfr # PRO-SW4200XLS
Zoro # G4993161
Free Shipping & Returns
$823.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Dual Gate - Medium to Heavy Duty
- For Use With 13X168, 13X178, 36A982 (Dual Gate Operation)
- Includes 50 ft Power Cable, Rechargeable Battery
- Standards UL 325 5th Edition, UL Listed
- Max. Capacity 1,000 lb, 20 ft Gate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Linear
- MFR # PRO-SW4200XLS
- Zoro # G4993161
- UPC # 090835006469
- Country of Origin China
- Category Gate Operators & Accessories
Dimensions
Manufacturer Warranty Length | 2 yr |
Compatible Gate Maximum Length | 20 ft |
Details
Item | Swing Gate Secondary Operator |
Type | Dual Gate - Medium to Heavy Duty |
For Use With | 13X168, 13X178, 36A982 (Dual Gate Operation) |
Includes | 50 ft Power Cable, Rechargeable Battery |
Standards | UL 325 5th Edition, UL Listed |
Max. Capacity | 1,000 lb, 20 ft Gate |
Cycle | 18 to 20 Seconds to Open |
Voltage | 12V DC Rechargeable Battery |
Safety Features | Adustable Obstruction Sensing, Auto Close, Soft Start/Soft Stop |
Operation | Control Board Programmable for Pull-to-Open or Push-to-Open |
Minimum Operating Temperature | -5 Degrees F |
Gate Operating Speed | 18 to 20 Seconds |
Compatible Gate Type | Dual Swing |
Power Source | Solar |
Maximum Operating Temperature | 160 Degrees F |
Compatible Gate Maximum Capacity | 1,000 lb |
Features | Features Smooth Start/Soft Stop Operation, Increased Operating Speed by 10% |
Description
Swing Gate Secondary Operator, Operating Voltage 12V DC, Includes 50 ft Power Cable, Rechargeable Battery, Gate Operating Speed 18 to 20 Seconds, Power Source Solar, Features Features Smooth Start/Soft Stop Operation, Increased Operating Speed by 10 Percent, Minimum Operating Temperature -5 Degrees F, Maximum Operating Temperature 160 Degrees F, Compatible Gate Type Dual Swing, Compatible Gate Maximum Length 20 ft, Compatible Gate Maximum Capacity 1,000 lb
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Padlocks, Keyed Alike, Partially Hidden Shackle, Disc Stainless Steel Body, Steel Shackle, 3/4 in W (28/70 KAx2)
- USA INDUSTRIALS FDA Viton Sanitary Gasket for 6" Tube (ZUSA-SG-V-6)
- BIL-JAX Trash Chute w/Chain (0086-042Y)
- MIDWEST FASTENER Nylon Plastic Tandem Drawer Rollers 3PK (68163)
- LINEAR Concrete Pad Pad for DC Slide Operators (SGMP)
- LINEAR Swing Gate Operator, For Single Gate Use (PRO-SW4000XLS)
- LINEAR 50ft Vehicle Sensor Wired Exit Wand (FM139)
- LINEAR Swing Gate Operator, For Single Gate Use (PRO-SW3000XLS)
- LINEAR Universal Receiver/Garage Door Receiver (RB709U-NB)
- LINEAR Swing Gate Secondary Slave Operator (PRO-SW3200XLS)
- LIFTMASTER Barrier Arm, Entry/Exit, 216 in. L (MALED17)
- Linear Gate Operators & Accessories