Shop All Gate Operators & Accessories
Linear
Slide Gate Operator, Dual Slave Operator
Mfr # PRO-SL2200B
Zoro # G3620662
product price: $1,187.99
/ea
Free Shipping & Returns
$1,187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Dual Gate - Light to Medium Duty
- For Use With 13X161 (Dual Slide Gate Operation), 13X164, 13X165, 13X167, 13X176, 13X185
- Includes Battery Backup, Gate Operator, Mounting Hardware
- Height 18 in
- Max. Capacity 1,000 lb, 30 ft Gate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Linear
- MFR # PRO-SL2200B
- Zoro # G3620662
- UPC # 090835003062
- Country of Origin China
- Category Gate Operators & Accessories
Dimensions
Height | 18 in |
Compatible Gate Maximum Length | 30 ft |
Manufacturer Warranty Length | 2 yr |
Overall Height | 18 in |
Overall Width | 21 1/2 in |
Overall Depth | 11 in |
Details
Item | Slide Gate Operator |
Type | Dual Gate - Light to Medium Duty |
For Use With | 13X161 (Dual Slide Gate Operation), 13X164, 13X165, 13X167, 13X176, 13X185 |
Includes | Battery Backup, Gate Operator, Mounting Hardware |
Max. Capacity | 1,000 lb, 30 ft Gate |
Safety Features | Adustable Obstruction Sensing, Auto Close, Internal Friction Disc Brake/Lock, Manual Chain Release, Soft Start/Soft Stop |
Standards | UL 325 5th Edition |
Cycle | 1 ft per Second to Open |
Voltage | 12V DC Rechargeable Battery |
Compatible Gate Maximum Capacity | 1,000 lb |
Features | Adjustable, Auto Closing and Gate Sequencing, Obstruction Sensing, Solar Compatible |
Gate Operating Speed | 1 Foot Per Second |
Compatible Gate Type | Dual Slide |
Power Source | Solar |
Description
Slide Gate Operator, Overall Height 18 in, Operating Voltage 12V DC, Includes Battery Backup, Gate Operator, Mounting Hardware, Gate Operating Speed 1 Foot Per Second, Power Source Solar, Overall Width 21 1/2 in, Overall Depth 11 in, Features Adjustable, Auto Closing and Gate Sequencing, Obstruction Sensing, Solar Compatible, Compatible Gate Type Dual Slide, Compatible Gate Maximum Length 30 ft, Compatible Gate Maximum Capacity 1,000 lb, Standards UL 325 5th Edition
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO JW Winco GN115-SCH-50-SW Cam Latch (115-SCH-50-SW)
- X1 TOOLS R-211 Square O-Ring ID: 13/16, CS 1/8, OD 1 1/16 16 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R211x16)
- LUCKY LINE Key Ring, 1 5/8 in Ring Size, Black, 5 PK (7112005)
- SCHLAGE COMMERCIAL Parts N523091 (N523091)
- LINEAR Swing Gate Operator, For Dual Gate Use (PRO-SW2002XLS)
- LINEAR 50ft Vehicle Sensor Wired Exit Wand (FM139)
- LINEAR Swing Gate Operator, For Single Gate Use (PRO-SW3000XLS)
- LINEAR Swing Gate Secondary Slave Operator (PRO-SW3200XLS)
- LINEAR Universal Receiver/Garage Door Receiver (RB709U-NB)
- LINEAR Swing Gate Operator, For Single Gate Use (PRO-SW4000XLS)
- DIABLO CONTROLS Vehicle Detector, Very Low Current, 1 Chan (DSP-7LP)
- Linear Gate Operators & Accessories