Shop All Electromagnetic Lock Activation Devices
Linear
ProximityEntrySystem, 2-3/4inW, StandAlone
Mfr # PROX.PAD PLUS
Zoro # G9187202
product price: $540.99
/ea
Free Shipping & Returns
$540.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Stand Alone Proximity Reader and Keypad
- Switch Action SPDT Form C Relay or Wiegand Compatible
- Keypad 12 Button
- Event Audit Trail No
- Depth 1 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Linear
- MFR # PROX.PAD PLUS
- Zoro # G9187202
- UPC # 783950056791
- Country of Origin China
- Category Electromagnetic Lock Activation Devices
Dimensions
Depth | 1 3/8 in |
Width | 2 3/4 in |
Height | 5 1/4 in |
Overall Width | 2 3/4 in |
Overall Height | 5 1/4 in |
Description
Proximity Entry System, Type Stand Alone Proximity Reader and Keypad, Switch Action SPDT Form C Relay or Wiegand Compatible, Material Plastic Housing, Finish Painted, Depth 1-3/8 In., Height 5-1/4 In., Width 2-3/4 In., Button Color Black, Color Black, Input Voltage 12VDC, Output Main Relay: Form C 4A SPDT, Auxiliary Relay: Form C 1A SPDT, Amps AC 55mA, Operating Temp. -31 Degrees to 150 Degrees F, Event Audit Trail No, Max. User Codes 2000, Keypad 12 Button, Cylinder No, Standards UL 294 Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOCKCAP EPDM Plugs-0.656-0.500-1.000-BLACK, 100PK (594413)
- ZORO SELECT Compress Spring Stock, 12 In L, PK3 (1NBX5)
- EBERHARD MANUFACTURING CO 3 Pt. Rod Lock W/48" Rods (EMC 5647 ZN)
- MASTER MAGNETICS MAGNETIC HOOKS 28# 2PK (7632)
- LINEAR Plug-In Charger, Input Voltage 120VAC (PIP24VDC)
- LINEAR ProximityEntrySystem, PCManagedSingleDoor (PROXPAD)
- LINEAR Proximity Card (PROXCARD II)
- NEXTLOCK BY DIGILOCK NextLock 5G RFID Card (RFID-NL-CRD-1K-H0)
- SECURAM Motor Driven SpringBolt Lock With Bolt Status (SRAM-EL-0801)
- ALTRONIX Access Power Controller Wall Mount (MAXIMAL33)
- ESSEX Self Contained Access Control Keypad (SKE-26S)
- Linear Electromagnetic Locking Systems