Shop All Electromagnetic Lock Activation Devices
Linear
Proximity Card
Mfr # PROXCARD II
Zoro # G3562216
product price: $11.45
/ea
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Proximity Card
- Compatible Manufacturer Model Number 0-297401
- Compatible Product Type Proximity Card
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Linear
- MFR # PROXCARD II
- Zoro # G3562216
- Country of Origin United States
- Category Electromagnetic Lock Activation Devices
Details
Item | Proximity Card |
Product Type | Proximity Card |
Compatible Manufacturer Model Number | 0-297401 |
Compatible Product Type | Proximity Card |
Description
Proximity Card
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKWOOD Door Stop, Wall-Mount, Satin Chrome (490.26D)
- DELTANA Oil Rubbed Bronze Pivot Hinge (PH60U10B)
- ILCO Ilco: Right Hand Pivot Hinge Half Surface Mounting (ILCO-OP-10-RH-DU-SETS)
- FROST KING Door Sweep, White, Plastic and Brush (C35PH)
- LINEAR ProximityEntrySystem, PCManagedSingleDoor (PROXPAD)
- LINEAR Plug-In Charger, Input Voltage 120VAC (PIP24VDC)
- TRANS ATLANTIC CO. Exit Device Alarm Kit Accessory for Exit Devices in Aluminum Finish (ED-EAK500-AL)
- ALTRONIX Access Power Controller Wall Mount (MAXIMAL33)
- DORTRONICS Emergency Pull Station, 30VAC/DC, Blue (6510/BL-S35xCS)
- SAFETY TECHNOLOGY INTERNATIONAL Exit Push Button, Grn, SPDT Relay, 2-7/8" D (SS2102XT-EN)
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Push Button, Momentary Type (SS2025EM-EN)
- Linear Electromagnetic Lock Activation Devices