Shop All Electromagnetic Lock Activation Devices
Linear
Plug-In Charger, Input Voltage 120VAC
Mfr # PIP24VDC
Zoro # G9535675
product price: $45.39
/ea
$45.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 2.2 in
- Height 3.7 in
- Hz 50/60
- Width 2.5 in
- Input Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Linear
- MFR # PIP24VDC
- Zoro # G9535675
- Country of Origin Taiwan, Province of China
- Category Electromagnetic Lock Activation Devices
Dimensions
Depth | 2.2 in |
Height | 3.7 in |
Width | 2.5 in |
Details
Item | Plug-In Transformer |
Hz | 50/60 |
Input Voltage | 120V AC |
Output Voltage | 24V DC |
Style | Wall Mount |
Fits | Multi-Function Access Control Keypad |
Output Current (Amps) | 0.0416666666666667 |
Description
Plug-In Transformer, Output Voltage 24V DC, Input Voltage 120V AC, Wall Mount Style, 50/60 Hz, Height 3.7 in, Depth 2.2 in, Width 2.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKWOOD Recessed Pull Handle, Clips/Fasteners, Satin, Clips/Fasteners (860.32D)
- SCHLAGE ELECTRONICS Electronic Lock, Satin Chrome, 12 Button (CO100CY50 KP RHO 626 PD)
- MIDWEST FASTENER 1/2" Aluminum Door Clips 20PK (66108)
- ZORO SELECT O-Ring, Dash 326, Buna N, 0.21 In., PK50 (U38801.018.0162)
- LINEAR Proximity Card (PROXCARD II)
- LINEAR ProximityEntrySystem, PCManagedSingleDoor (PROXPAD)
- ALTRONIX Enclosure Fits 2- 4Ah Or 1- 7Ah Battery (BC100)
- SECURITRON Programmable Timer (DT-7)
- ALTRONIX Nac Power Ext 8A Sync 4 Class A, 864, 9Th (AL802ULADA)
- KERI Proximity Key Fob (PKT-10X)
- DYNALOCK Access Keypad, Plastic, Blue, 4in. Hx3in. W (7400)
- Linear Electromagnetic Locking Systems