Linear

Plug-In Charger, Input Voltage 120VAC (Discontinued)


This Product is Discontinued
Shop for all Plug-In Power Supplies

Key Features

  • Input Voltage 120VAC
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Item Plug-In Charger
Input Voltage 120VAC

Description

Plug-In Charger, Style Wall Mount, Input Voltage 120VAC, Output Voltage 12VAC, Output Current 1000mA, Hz 50/60, Height 3.7 In., Width 2.5 In., Depth 2.2 In., Output Plug Inside Polarity Switchable, Tip Size N/A, Regulated / Unregulated Regulated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products