Shop All Closed Circuit TV System Accessories
Linear
One-Channel Receiver, 315 MHz
Mfr # DXR-701
Zoro # G2439495
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Channels 1
- Width 5.5 in
- Depth 1.3 in
- Operating Temp. Range 32 Degrees to 120 Degrees F
- Powered By 11 to 17V DC or 12 to 16V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Linear
- MFR # DXR-701
- Zoro # G2439495
- UPC # 029191195326
- Country of Origin China
- Category Closed Circuit TV System Accessories
Dimensions
Width | 5.5 in |
Depth | 1.3 in |
Height | 4.0 in |
Details
Item | Access Control Receiver |
Number of Channels | 1 |
Operating Temp. Range | 32 Degrees to 120 Degrees F |
Powered By | 11 to 17V DC or 12 to 16V AC |
Includes | 9 in Wire Lead |
Features | Quick Learn Programming |
Operating Frequency | 315.000 MHz |
Output | Solid State |
Description
Access Control Receiver, Operating Frequency 315.000 MHz, Number of Channels 1, Output Solid State, Powered By 11 to 17V DC or 12 to 16V AC, Operating Temp. Range 32 Degrees to 120 Degrees F, Height 4.0 in, Width 5.5 in, Depth 1.3 in, Features Quick Learn Programming, Includes 9 in Wire Lead
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PKCELL Pkcell 27A-5B 12V Alkaline Battery; Pack of 5 (27A-5B)
- OTTERBOX Commuter Case For Samsung Galaxy S24 Ultra , Crisp Denim (77-94522)
- MIGHTY MAX BATTERY 12V 100AH GEL Replacement Battery for Casil CA121000 (MAX3962313)
- CISCO GBIC SFP 1000MBPS MM Fiber SX, MGBSX1 (MGBSX1)
- LINEAR Remote Antenna, For Linear Receivers (EXA-1000)
- LINEAR Seven Inch Mid-Range Antenna (ANT-1A)
- LINEAR Channel Receiver, Number of Channels 1 (DR)
- LINEAR Gate Receiver, Number of Channels 1 (MCS109950)
- LINEAR One-Channel Metal Case Receiver, 304 MHz (DX-12)
- ACCESSORIES 12V DC, 4CH 5 Amp Power Box, PTC Fuse, UL listed (CP1204-5A-UL)
- ACTI NVR Software License, NVR 3.0 Corporate (LCDP1003)
- Linear Closed Circuit TV System Accessories