Shop All Closed Circuit TV System Accessories
This Product is Discontinued
Linear
One-Channel Receiver, 304 MHz (Discontinued)
Mfr # D-67
Zoro # G2439477
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Channels 1
- Width 4.9 in
- Depth 1.3 in
- Height 3.8 in
- Operating Temp. Range 32 Degrees to 140 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Linear
- MFR # D-67
- Zoro # G2439477
- UPC # 093863100017
- Country of Origin China
- Category Closed Circuit TV System Accessories
Dimensions
Width | 4.9 in |
Depth | 1.3 in |
Height | 3.8 in |
Details
Item | Access Control Receiver |
Number of Channels | 1 |
Operating Temp. Range | 32 Degrees to 140 Degrees F |
Includes | D-67 Wire Lead |
Features | 4 Second Relay Time |
Powered By | 11 to 24V DC or 12 to 16V AC |
Operating Frequency | 304.000 MHz |
Output | Solid State |
Description
Access Control Receiver, Operating Frequency 304.000 MHz, Number of Channels 1, Output Solid State, Powered By 11 to 24V DC or 12 to 16V AC, Operating Temp. Range 32 Degrees to 140 Degrees F, Height 3.8 in, Width 4.9 in, Depth 1.3 in, Features 4 Second Relay Time, Includes D-67 Wire Lead
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.