Shop All Carbon Monoxide and Smoke Detectors
Linear
Motion Detector Transmitter, 500 ft.
Mfr # NAPPIR01
Zoro # G2439389
product price: $57.65
/ea
$57.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transmission Range 500 ft
- Compatible With Napco Receivers
- Overall Width 2.3 in
- Powered By CR123A Battery
- Overall Height 3.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Linear
- MFR # NAPPIR01
- Zoro # G2439389
- UPC # 093863122194
- Country of Origin China
- Category Carbon Monoxide and Smoke Detectors
Dimensions
Overall Width | 2.3 in |
Overall Height | 3.5 in |
Depth | 1.9 in |
Height | 3.5 in |
Width | 2.3 in |
Details
Item | Motion Detector Transmitter |
Transmission Range | 500 ft |
Compatible With | Napco Receivers |
Powered By | CR123A Battery |
Features | 33/55 lb Pet Immunity |
Includes | Corner/Wall Mount Bracket |
Battery Life | 5 yr |
For Use With | Napco Receivers |
Description
Motion Detector Transmitter, Transmission Range 500 ft, Compatible With Napco Receivers, Powered By CR123A Battery, For Use With Napco Receivers, Battery Life 5 yr, Height 3.5 in, Width 2.3 in, Depth 1.9 in, Features 33/55 lb Pet Immunity, Includes Corner/Wall Mount Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES Traffic Control Stop/Slow Paddle, 18 inch 18 Inch H (14983-10)
- FLORSHEIM Oxford Shoe, D, 11, Brown, PR (FS2006)
- MCR SAFETY Regular Weight 10 Sleeve Thumb Slot (9371T)
- NMC Used Oil Self-Laminating Label, Pk25 (HW38SL25)
- LINEAR Bill Trap Detector, 304 MHz, 500 ft. (ST-23A)
- LINEAR Glass Break Detector Transmitter, 315 MHz (DXS-91)
- BOUNTY HUNTER Bounty Hunter BHJS Junior Metal Detector (BHJS)
- KIDDE Smoke Alarm Front Load (21007582)
- PYLE Co2 Meter With Temperature And Humidity (PCO2MT05)
- FIRST ALERT Smoke Alarm, Ionization Sensor, 85 dB @ 10 ft Audible Alert, 9V (FG250LB)
- FIRST ALERT First Alert BRK 250648 Combination Smoke & Carbon Monoxide Photoelectric Alarm (250648)
- Linear Carbon Monoxide and Smoke Detectors