Shop All Wired Intercom Systems
Linear
Intercom Keypad, 12V DC
Mfr # F6100MBC
Zoro # G7812728
product price: $442.99
/ea
Free Shipping & Returns
$442.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V DC
- Includes Battery, Charger, Indoor Base Station
- Standards UL 325
- For Use With Gate Operators
- Type All Gates
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Linear
- MFR # F6100MBC
- Zoro # G7812728
- UPC # 090835001426
- Country of Origin China
- Category Wired Intercom Systems
Details
Item | Intercom Keypad |
Voltage | 12V DC |
Includes | Battery, Charger, Indoor Base Station |
Standards | UL 325 |
For Use With | Gate Operators |
Type | All Gates |
Color | Black |
Product Type | Keypad |
Description
Intercom Keypad, Product Type Keypad, Includes Battery, Charger, Indoor Base Station, For Use With Gate Operators, Operating Voltage 12V DC, Color Black, Standards UL 325
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURABLE OFFICE PRODUCTS ID Badge Holder, Shell Style, PK25 (801319)
- ILC Replacement for Premium Power Sla35-er Battery (SLA35-ER BATTERY PREMIUM POWER)
- KLEIN TOOLS Universal BNC Compression Connectors RG59 10-Pack (VDV813-616)
- ILC Replacement for Fujifilm Finepix Sl300 (FINEPIX SL300 FUJIFILM)
- AIPHONE Intercom (SBX-AXDV30)
- AIPHONE Call Audio Master Station (LEF-5C)
- AIPHONE Master Station, 6VDC (C-ML/A)
- AIPHONE Audio Door Station, 3" W x 5" H (GT-D)
- AIPHONE Call Audio Master Station, 1570 ft. (LEM-1)
- BFT Access Control Intercom, 24V (MCLASSICPROX4G)
- AIPHONE Video Door Station, 12-3/8 (KB-DAR)
- Linear Wired Intercom Systems