Shop All Keyless Access Control Locks
Linear
Exterior Digital Keypad, 5-1/2" H
Mfr # AK-11
Zoro # G8489951
product price: $273.99
/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Access Control Applications
- Height 5 1/2 in
- Width 4 in
- Finish Satin Chrome
- Keypad Exterior Digital
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Linear
- MFR # AK-11
- Zoro # G8489951
- UPC # 093863115974
- Country of Origin China
- Category Keyless Access Control Locks
Dimensions
Height | 5 1/2 in |
Width | 4 in |
Depth | 3 in |
Details
Item | Exterior Digital Keypad |
For Use With | Access Control Applications |
Finish | Satin Chrome |
Keypad | Exterior Digital |
Material | Cast aluminum |
Voltage | 12 to 24V AC/12 to 24V DC |
Test Range | 50 ft |
Number of Wires | 3 |
Amps | 5 A |
Decibels | 0 dB |
Siren Style | Continuous |
Description
Exterior Digital Keypad, Cast Aluminum, Satin Chrome Finish, For Use With Access Control Applications, Siren Style Continuous, 0 dB Decibels, Voltage 12 to 24V AC/12 to 24V DC, 5 A Amps, Number of Wires 3, Test Range 50 ft, Height 5 1/2 in, Width 4 in, Depth 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN Door & Board Lifter (Trend D/LIFT/B) (70120)
- LAB LAB:Pin Kit - Schlage / Kwikset 2in1 (LSK2N1)
- MSI Palmetto Walnut SAMPLE Porcelain Floor And Wall Tile (ZOR-PT-0335-SAM)
- BALDWIN ESTATE Unlacquered Brass Cylinders Unlacquered Brass (8323.031)
- LINEAR Weather Resistant Keypad, 4-1/2" H (232W)
- LINEAR Digital Keypad (wired or wireless) (F310)
- LINEAR Electric Gate Lock for Vehicular Gates (FM144)
- LINEAR Visor Transmitter, Range 200 ft. (MCS412001)
- LINEAR Access Keypad Mullion, 1-5/7 in. W, Black (212ILM-AL)
- LINEAR Single Button Entry/Exit Transmitter (RB741)
- TRILOGY Electronic Lock, Satin Chrome, 12 Button (DL1200/26D1)
- Linear Keyless Access Control Locks