Shop All Keyless Access Control Locks
Linear
Electric Gate Lock for Vehicular Gates
Mfr # FM144
Zoro # G3685123
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Locations with High Winds, 8 ft or Longer Gates
- Finish Powder Coated
- Color Black
- Includes Gate Lock with 20 ft of Wire, Hardware, Keys, Lock Receiver
- Type Vehicle Gates
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Linear
- MFR # FM144
- Zoro # G3685123
- UPC # 090835001181
- Country of Origin China
- Category Keyless Access Control Locks
Details
Item | Automatic Gate Lock |
For Use With | Locations with High Winds, 8 ft or Longer Gates |
Finish | Powder Coated |
Color | Black |
Includes | Gate Lock with 20 ft of Wire, Hardware, Keys, Lock Receiver |
Type | Vehicle Gates |
Operation | Withstands Up to 3,500 lbs of Force. Recommended For Gates Over 8ft & Locations With High Winds. Stabilizes & Secures the Leading Edge of Gate Leaf in the Closed Position. |
Material | Steel |
Standards | UL325 |
Accessory Type | Automatic Gate Lock |
Product Type | Automatic Gate Lock |
Overall Load Capacity | 3,500 lb |
Description
Automatic Gate Lock, Product Type Automatic Gate Lock, Includes Gate Lock with 20 ft of Wire, Hardware, Keys, Lock Receiver, For Use With Locations with High Winds, 8 ft or Longer Gates, Material Steel, Color Black, Compatible with Grainger Part Number 13X156, 13X157, 36A982, 36A983, 36A984, 36A985, Overall Load Capacity 3,500 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY GROUP 5Step 7 Rise 48 Stair (10057)
- MSI Cosmic Black SAMPLE Sandblasted Marble Paver Tile (ZOR-LSC-0103-SAM)
- ILCO Ilco: Rim Cylinder Tailpiece 2-3/8", SFIC LIFIC (ILCO-862A-00-10)
- LLB LLB: LockMonkey: REPLACEMENT CABLE€�Under-the-Door Lever Opener Tool (LOCK MONKEY) (MNK-MK201)
- LINEAR Access Keypad Weatherized, 3-1/2inW, Black (212ILW)
- LINEAR Access Control Keypad, 4-1/2" H (2000EM)
- LINEAR Visor Transmitter, Range 200 ft. (DT-4)
- LINEAR Indoor Keypad, 4-1/2" H (232I US32D)
- LINEAR Key Ring Transmitter, Range 200 ft. (ACT-31B)
- LINEAR Access Keypad, 2-3/4inWx4-1/2inHx1-1/3inD (212I)
- LOCKEY 2200 Narrow-Stile Mechanical Keypad Keyless Deadbolt Lock - Surface Mount - Keyed Alike - Jet Black (LK-2200-JB-KA)
- Linear Door Locks and Deadbolts